Buy more than* S$200* and get FREE SHIPPING

Muscle Support Shock Absorbing Knee Pads Containing Half Pants

3.00 (1)
Material (pad)
Urethane, neoprene rubber
Fabric
Cool Ice
Mixing Ratio (%)
80 nylon, urethane 20
Specification
Pelvis support (Double errand pressing cloth), mesh material on hip and knee back part part, deodorant tape adopted on crotch part
...see all
Product Options
ADD TO CART
Color Number Compatible Height (cm) Waist (cm) Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Compatible Height (cm) Waist (cm) Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 175 to 185 94 to 104 LL Black (Pads) about 6 1Sheet 1 84120 60936181 -
Discontinued
[x]
95 165 to 175 76 to 84 M Black (Pads) about 6 1Sheet 1 84120 60936163 50.56 SGD
Shipped after 2017-05-01
05 175 to 185 84 to 94 L White (Pads) about 6 1Sheet 1 84120 60936145 50.56 SGD
Shipped after 2017-05-01
05 175 to 185 94 to 104 LL White (Pads) about 6 1Sheet 1 84120 60936154 50.56 SGD
Shipped after 2017-05-01
05 165 to 175 76 to 84 M White (Pads) about 6 1Sheet 1 84120 60936136 50.56 SGD
Shipped after 2017-05-01
95 175 - 185 84 - 94 L Black (Pad) about 6 1Sheet 1 84120 60936172 51.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bollard installation
3
From Japan
On 2015-07-18 16:49:37
It should have been created in one size larger position. Workability is poor. Also, if you do not before cracking, summer is impossible so hot. If it is above two points improvement, it repeats.
This review is about item#60936145.

Related Products