Buy more than* S$200* and get FREE SHIPPING

Muscle Support Power Arm Cover

5.00 (3)
Fabric
Free Stretch
Mixing Ratio (%)
88 polyester, polyurethane 12
Specification
UV protection, quick-drying, deodorant, optimal pressure support, left and right 1 set, unisex
...see all
Product Options
ADD TO CART
Color Number Compatible Size (cm) Sleeve Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Compatible Size (cm) Sleeve Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 (Upper arm) 24-34 47 L Black 1Set 1 841161 60936504 20.46 SGD
In stock
95 (Upper arm) 20-30 41 M Black 1Set 1 841161 60936495 20.46 SGD
In stock
5 (Upper arm) 24 - 34 47 L White 1Set 1 841161 60936486 20.89 SGD
In stock
05 (Upper arm) 20-30 41 M White 1Set 1 841161 60936477 20.46 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
golf
5
From Japan
On 2015-08-03 00:01:19
Mr. Monotarou is, but is a product attractive for the site, this arm is I bought for golf. Inside and contains a mesh, since the back of the hand also Ooeru issues a thumb I like much more convenient than the arm that sells for golf.
This review is about item#60936477.
Field work in the scorching sun
5
From Japan
On 2013-09-20 20:55:11
Fit well trauma prevention, I like the cool feeling material to heat stroke measures.
This review is about item#60936486.
When the bicycle commuting and fishing
5
From Japan
On 2013-09-03 23:26:17
What than at the time of short-sleeved not put, it is nice cool feeling. Really comfortable if such feel the wind motion bicycle. Buy a black and white. Since the earliest thirst, it has come in handy.
This review is about item#60936495.

Related Products