Buy more than* S$200* and get FREE SHIPPING

Long Nose Pliers

5.00 (1)
Cutting Capacity (phi mm) Hard Wire
1.6
Cutting Capacity (phi mm) Soft Wire
2
Nominal Dimension (mm)
150
Weight (g)
130
Material
High carbon tool steel (SK7MF2)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-306 60941797 23.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agricultural machinery maintenance
5
From Japan
On 2015-10-07 21:28:22
Parts installation in a narrow place, we use, such as the removal. It is the work of preeminent because surely grab the object. Sharpness of the cutter are also very satisfied with the preeminent.
This review is about item#60941797.

Related Products