Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screwed Double Wheel Caster Bolt Type With Stopper (U Type) Nylon Wheel

Shaft Length L (mm)
15
...see all>
Product Options
ADD TO CART
Wheel Width W(mm) Allowable Load (kgf) Attachment Height H (mm) Screw Diameter Weight (g) TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Eccentricity C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width W(mm) Allowable Load (kgf) Attachment Height H (mm) Screw Diameter Weight (g) TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Eccentricity C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41.5 50 52 M8xP1.25 118 404-1704 40 50 44.5 13.5 1pc 1 US40-BM8XP1.25 49023773 13.99 SGD
Shipped after 2018-06-26
48 80 65 M10xP1.5 198 404-1721 50 80 52 18.5 1pc 1 US50-BM10XP1.5 49023782 15.99 SGD
Shipped after 2018-06-26
48 80 65 M8xP1.25 194 404-1739 50 80 52 18.5 1pc 1 US50-BM8XP1.25 49023791 15.99 SGD
Shipped after 2018-06-26
41.5 50 52 M10xP1.5 120 404-1691 40 50 44.5 13.5 1pc 1 US40-BM10XP1.5 49023764 13.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products