Buy more than* S$200* and get FREE SHIPPING

Screw twin wheel casters U type (bolt mounting) nylon wheel

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
80
Turning Radius A (mm)
47.5
Eccentricity C (mm)
18.5
Wheel Width W(mm)
48
Allowable Load (kgf)
80
Shaft Length L (mm)
15
Attachment Height H (mm)
65
Screw Diameter
M10xP1.5
Weight (g)
178
TRUSCO Part Number
404-1607
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 U50-BM10XP1.5 49023746 11.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products