Buy more than* S$200* and get FREE SHIPPING

Screwed Double Wheel Caster W Type (Bolted Mounting) Nylon Wheel

Shaft Length L (mm)
15
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Allowable Load (kgf) Attachment Height H (mm) Screw Diameter Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Allowable Load (kgf) Attachment Height H (mm) Screw Diameter Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 50 47 18 50 50 63.5 M8xP1.25 170 404-1798 1pc 1 W50-BM8XP1.25 49023834 14.99 SGD
Shipped after 2018-05-24
50 50 47 18 50 50 63.5 M10xP1.5 172 404-1780 1pc 1 W50-BM10XP1.5 49023825 14.99 SGD
In stock
40 30 38 14 41.5 30 52 M8xP1.25 106 404-1763 1pc 1 W40-BM8XP1.25 49023816 11.99 SGD
Shipped after 2018-05-24
40 30 38 14 41.5 30 52 M10xP1.5 108 404-1755 1pc 1 W40-BM10XP1.5 49023807 11.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products