Buy more than* S$200* and get FREE SHIPPING

PE Narrow-Mouthed Bottle

4.90 (10)
Caution
30mL-50mL bottles don't have inner stoppers. Over 100mL bottles have inner stoppers. Each 5L and 10L bottle has a hole to pass a string into., 30mL-50mL bottles don't have inner stoppers. Over 100mL bottles have inner stoppers. Each 5L and 10L bottle has a hole to pass a string into.
Materials (cap)
Polyethylene
Material (Body)
Polyethylene
...see all>
Product Options
ADD TO CART
Material (inside plug) Caliber (phi mm) Specification Inside plug Outer Diameter (phi mm) Scale Overall Height (mm) Capacity (mL) Capacity (L) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (inside plug) Caliber (phi mm) Specification Inside plug Outer Diameter (phi mm) Scale Overall Height (mm) Capacity (mL) Capacity (L) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyethylene 17 - Yes 48 With 97 100 -   1PC 1 02062 60967347 1.99 SGD
Shipped after 2018-05-28
Polyethylene 35 - Yes 126 With 254 2000 2   1PC 1 02066 60967383 10.99 SGD
Shipped after 2018-05-28
- - - None 33 None 66 30 -   1PC 1 02060 60967322 0.99 SGD
Shipped after 2018-05-28
- - - None 39 None 77 50 -   1PC 1 02061 60967331 0.99 SGD
Shipped after 2018-05-28
Polyethylene 35 Hole which string can go through Yes 217 With 393 10000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 02069 60967417 27.99 SGD
Shipped after 2018-05-31
Polyethylene - - Yes 63 With 127 250 -   1PC 1 02063 60967356 1.99 SGD
Shipped after 2018-05-28
Polyethylene 23 - Yes 78 With 168 500 -   1PC 1 02064 60967365 3.99 SGD
Shipped after 2018-05-28
Polyethylene 23 - Yes 99 With 202 1000 1   1PC 1 02065 60967374 4.99 SGD
Shipped after 2018-05-28
Polyethylene 35 - Yes 146 With 284 3000 3   1PC 1 02067 60967392 14.99 SGD
Shipped after 2018-05-28
Polyethylene 35 Hole which string can go through Yes 172 With 329 5000 5   1PC 1 02068 60967401 21.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
There seemed to be no leak
4
From Japan
On 2018-03-19 15:17:23
I could relieve because liquid did not leak even if there was no inner cover as in the description of the item.
This review is about item#60967331.
Subdivision of materials
5
From Japan
On 2018-01-23 15:42:27
The price is reasonable, and there is no liquid leak, I am satisfied.
This review is about item#60967322.
Plant activator agent for preservation / shipment
5
From Japan
On 2017-12-19 09:09:07
I tried various containers but it was excellent in the next aspect. 1, 500, and 250 000 containers in use ① There is no liquid leak even if it is defeated. ② Low price for high quality ③ to last longer.
This review is about item#60967365.
Subdivision of medicine
5
From Japan
On 2017-10-10 13:05:59
Various sizes and easy to use. We will also purchase.
This review is about item#60967374.
Subdivision of medicine
5
From Japan
On 2017-09-21 15:03:32
It is easy to use and the price is also cheap so I would like to repeat again.
This review is about item#60967322.
Used as sample sample bottle
5
From Japan
On 2017-09-13 06:47:08
I felt that it was moldable and the bottle precision was very high.
This review is about item#60967331.
Sample provision to collaborating universities, sample storage for testing etc.
5
From Japan
On 2016-04-25 15:58:02
There are abundant types such as size, and there are no shops selling these nearby, it is very helpful. Especially, it is convenient to put samples for experiments, and the price is reasonable.
This review is about item#60967347.
Acidic washing solution container
5
From Japan
On 2015-06-05 17:35:24
I would be happy if you can discount orders at once.
This review is about item#60967356.
Drug storage
5
From Japan
On 2015-04-19 16:01:48
It is rich in variety, and it seems to be very strong.
This review is about item#60967374.
Subdivision of oil
5
From Japan
On 2015-04-08 17:52:27
There is no problem at all.
This review is about item#60967347.

Related Products