Buy more than* S$200* and get FREE SHIPPING

PE Shading Bottle

Handle
Both hands
Screw Thread
20A
Material (inside plug)
Polyethylene
Material (handle)
Polypropylene
Materials (cap)
Polyethylene
Material (Tap)
Polypropylene
Outer Diameter (phi mm)
217
Caliber (phi mm)
95
Overall Height (mm)
398
Capacity (L)
10
Material (Body)
Polyethylene
Color
Shade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2927 60967426 50.99 SGD
In stock
ADD TO CART

Related Products