Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Body Size (phi mm) Outer Diameter (phi mm) Scale Overall Height (mm) Capacity (mL) 1 Scale (mL) Bore Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) Outer Diameter (phi mm) Scale Overall Height (mm) Capacity (mL) 1 Scale (mL) Bore Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 75 Yes 164 500 20 27 1PC 1 2034 60970926 3.99 SGD
Shipped after 2018-06-25
95 95 Yes 198 1000 50 32.1 1PC 1 2035 60970935 4.99 SGD
Shipped after 2018-06-25
121 121 Yes 246 2000 100 40 1PC 1 2036 60970944 11.99 SGD
Shipped after 2018-06-25
48 48 Yes 98 100 - 21 1PC 1 2032 60970901 1.99 SGD
Shipped after 2018-06-25
33 33 None 66 30 - - 1PC 1 2030 60970883 0.99 SGD
Shipped after 2018-06-25
63 63 Yes 125 250 25 22.2 1PC 1 2033 60970917 1.99 SGD
Shipped after 2018-06-25
39 39 None 76 50 - - 1PC 1 2031 60970892 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Practice of disinfection of drinking water in case of disaster
5
From Japan
On 2018-04-09 16:47:18
It is light and durable, convenient with weighing memory. Affordable for home use.
This review is about item#60970944.
For subdivision of wax (for subdivision from 18 L pail can)
1
From Japan
On 2017-04-17 17:51:17
First of all, the diameter is too thick. It is so thick that it can not be held unless it is held with both hands, and there is no use. failed.
This review is about item#60970944.
It is used for division of alkaline detergent and acidic detergent for cleaning.
5
From Japan
On 2017-04-02 20:54:02
It is light and easy to use. CAP is also light and easy to turn.
This review is about item#60970926.
Oil storage
3
From Japan
On 2015-10-14 16:28:42
It is thin and somewhat lacks durability, but it is cheap and lightweight so I think it's fine if it's water. We used it in oil storage, but a little thicker one was good.
This review is about item#60970901.
Storage of diluted detergent
5
From Japan
On 2015-02-03 13:19:13
The size of the mouth is moderate, we will use it conveniently.
This review is about item#60970935.
For maintenance oil
1
From Japan
On 2014-11-28 10:48:57
The container collapsed in 2 weeks after putting turpentine oil (kerosene type). It seems that the wall thickness is too thin and volatilized from the container wall.
This review is about item#60970892.

Related Products