Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Wide Mouth Bottle

4.14 (14)
RoHS Directive
Counterparts
Inside plug
None
Material (cover)
PP
Heat-Resistant Temperature (deg C)
60
Material (Body)
K-RESIN
...see all>
Product Options
ADD TO CART
Bore Diameter (phi mm) Outer Diameter (phi mm) Scale Overall Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter (phi mm) Outer Diameter (phi mm) Scale Overall Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 95 50 200 1000 1PC 1 02016 60971145 8.99 SGD
Shipped after 2018-06-25
27 38 None 56 30 1PC 1 02011 60971093 1.99 SGD
Shipped after 2018-06-28
27 38 None 77 50 1PC 1 02012 60971102 1.99 SGD
Shipped after 2018-06-25
32 48 - 97 100 1PC 1 02013 60971111 2.99 SGD
Shipped after 2018-06-25
43 75 20 163 500 1PC 1 02015 60971136 6.99 SGD
Shipped after 2018-06-25
33 63 25 126 250 1PC 1 02014 60971127 3.99 SGD
Shipped after 2018-06-25
74 121 100 247 2000 1PC 1 02017 60971154 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Bicycle spoke nipple storage
5
From Japan
On 2018-03-29 16:34:51
Cost performance It is satisfying with the best item "transparency" "lightness".
This review is about item#60971102.
For storage of trial sample
5
From Japan
On 2018-02-09 15:36:19
It is good that the appearance of the prototype sample is easy to see. It may be better to have no scale as from purpose.
This review is about item#60971127.
For storage of trial sample
5
From Japan
On 2018-01-04 19:37:06
I searched for a transparent plastic container as much as possible to observe the appearance during storage and chose this product. I think that it is rich in capacity variation and easy to use.
This review is about item#60971102.
Insufficient strength
1
From Japan
On 2017-11-07 09:40:28
The strength of the part threaded to close the lid and the part of the lid is weak Cracking and staggering can be seen in several uses
This review is about item#60971136.
For storing beverage samples
2
From Japan
On 2017-04-18 22:11:19
I bought it as a substitute bottle for trial, but the interior is sleeping. I am worried so I have to wash it after washing well so it is a shame because it takes time and effort but I declined it for business use.
This review is about item#60971111.
Experiment
5
From Japan
On 2016-12-12 07:51:50
It seems that it does not have liquid leaks so far enough to withstand experiments.
This review is about item#60971127.
For my own cyclone dust collector
4
From Japan
On 2016-11-23 22:59:27
I purchased it for use in a dust collecting pot of a dust collector. Unfortunately, I did not match the size, "Sanwa Kasei Hirotsuchi T-type bottle 3 L order code 33146206" was used, but Samplertec was more robust with the lid and the lid with the inner cap (packing) It is regrettable. I was glad if there was a thing of 3 liters of this.
This review is about item#60971154.
Volatile liquid storage
5
From Japan
On 2016-07-13 09:15:29
Although there are many goods whose airtightness is sweet even if there is an inner lid, this can be used without any problem with respect to water tight as well as airtightness. Since there is no inner lid, it is easy to handle and it is good.
This review is about item#60971111.
For checking oil dirt on the customer's view
5
From Japan
On 2016-01-27 09:21:34
Temperature durability, flexibility, rigidity of the lid and sealability are excellent. Also high transparency! It is! It was a product that covers the dangers of glass bottles! It is! We will continue to buy!
This review is about item#60971111.
The brush used for paint (oily) was placed with solvent.
1
From Japan
On 2016-01-17 16:45:56
It was a failure. The sampler bottle melted and the solvent leaked. Cleanliness was serious than bottle loss. Although water is good, it turned out that the solvent melts the container so it should never be put in. Was it wonderful if there was a caution not to put solvent etc in the explanation of sampler clear bottle? Is it? Is it? . . .
This review is about item#60971154.

Related Products