The reviews are automatic translation.
Leakage inspection
From Japan
On 2018-01-04 13:53:13
Put foaming liquid and use it for leakage inspection. Material is flexible, easy to use and cheap.
Water supply to a tank etc.
From Japan
On 2017-09-26 19:14:39
It was found to be exactly good for use in water supply, size and so on.
Put the cleaning solution
From Japan
On 2017-09-07 17:37:43
I bought a 500 ml one.
Because there are not many good things in the vicinity, so in conjunction with the spare
Gardening jug
From Japan
On 2017-06-28 10:06:24
The amount of 250 ml is just right feeling. I think that it is a usage different from the original use, but it is usable without problems.
Keep cleaning solution
From Japan
On 2017-05-26 21:56:44
There was no shop selling nearby, it was saved because I was able to get it right away.
We use it as a straw bottle of care drinking water
From Japan
On 2016-08-20 08:46:23
We bought a 250cc washing bottle. I change the viewpoint and use it for nursing care. Even when replenishing various kinds of drinking water, since the container mouth has a large caliber, Can juice etc can be replenished without spilling it, it is useful. Even if you accidentally defeat the bottle, I think that it is a cheap nursing care product without the liquid in it being drained.
It is used to wash the printing ink.
From Japan
On 2016-04-09 19:34:25
The quality seems better than the other manufacturer's. It seems that it can be used for a long time.
Cleaning at experiment and fine adjustment of purified water Replenishment
From Japan
On 2015-05-07 00:45:04
The hardness of the plastic container part is just fine and it is easy to adjust fine. However, if you do not tighten the part of the lid firmly, there is a leak so I think that it is even better if there is packing etc in that part.