Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Inner Gloves

Around Palms (cm)
28
Middle Finger Length (cm)
7.5
Overall Length (cm)
43.5
Model Number
26227
Length (mm)
450
Material
Polyolefin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 LMN-100 60973412 26.99 SGD
In stock
ADD TO CART

Related Products