Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluoro Barrier Round Type Wash Bottle, Fluoro Barrier Liquid Wash Bottle With Vertical Valve

Inner Caliber x Shell Diameter x Hight (mm)
40.5x74x257
Material (Nozzle)
HDPE
Materials (cap)
LDPE, PE (cap pointed)
1 Scale (mL)
20
Material (Body)
LDPE (Table surface fluorination treated)
Capacity (mL)
500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 27032 60973647 14.99 SGD
In stock
ADD TO CART

Related Products