Buy more than* S$200* and get FREE SHIPPING

PE Water Can

3.00 (2)
Bore Diameter (phi mm)
31
Specification
Flat, with medium-stopper
...see all>
Product Options
ADD TO CART
Outer Dimensions (Wide x Long x Height)(mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Wide x Long x Height)(mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
178 x 115 x 260 4 1PC 1 02145 60973893 12.99 SGD
In stock
210 x 130 x 240 5 1PC 1 2146 60973902 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For preservation of oil
5
From Japan
On 2015-05-21 08:46:40
Used for applications
This review is about item#60973893.
Put the detergent
1
From Japan
On 2013-10-20 13:08:09
Constructed solidly with a slightly small body, the inner stopper is also firm and can be used for transportation. There is no capacity indication, there is a streak at 5 mm on the horizontal upper, is this 4L display? Wrong? It is obvious. Purchase is impossible because the price is also high.
This review is about item#60973893.

Related Products