Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waste Fluid Tank 20L Wide Mouth

3.00 (1)
Outer Dimensions (Wide x Long x Height)(mm)
345x175x435
Bore Diameter (phi mm)
96
Capacity (L)
20
Material
Polyethylene
Specification
Flat, wide-mouth, with inside plug
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02639 60973911 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Transport of food sauce
3
From Japan
On 2016-10-11 11:00:28
Having a place has no cavities and is hygienic Good choice for this wide mouth to wash hands for the introduction of food dash, but you have to chop a mouth more carefully so that you can put your hands safely I want to sleep
This review is about item#60973911.

Related Products