Buy more than* S$200* and get FREE SHIPPING

PP High Speed Funnels

4.57 (7)
Caution
210, 240, 300mm phi funnels are threaded screw type. Washing and keeping.
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Foot Outer Diameter (top x bottom)(mm) Caliber (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Outer Diameter (top x bottom)(mm) Caliber (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32x30 (Max)300 1PC 1 01109 60974067 45.99 SGD
In stock
14x12 (Max)120 1PC 1 01104 60974015 6.99 SGD
In stock
15x13 (Max)150 1PC 1 01105 60974024 10.99 SGD
In stock
13x10 (Max)90 1PC 1 01103 60974006 2.99 SGD
In stock
24x22 (Max)210 1PC 1 01107 60974042 19.99 SGD
In stock
26x25 (Max)240 1PC 1 01108 60974051 31.99 SGD
In stock
10x8 (Max)75 1PC 1 01102 60973997 1.99 SGD
In stock
19x15 (Max)180 1PC 1 01106 60974033 16.99 SGD
In stock
10x8 (Max)60 1PC 1 01101 60973981 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Oil change
5
From Japan
On 2018-01-05 09:19:40
I bought it to transfer oil from a can to a poly container. It is convenient because it will not spill
This review is about item#60974006.
Used for oil injection of moped motorcycle
3
From Japan
On 2017-07-23 23:53:56
Purchase this fun because it spills a bit when replacing the 4th engine oil. The impression I tried was not faster than I thought. I felt it was very normal speed. Due to its small diameter it takes quite a while to cut 600 ml. I do not have any dissatisfaction in price, so I would like to use it for other purposes.
This review is about item#60973997.
Culture soil analysis
5
From Japan
On 2017-06-30 09:17:54
Quality, ease of use was also sufficient. I would like to purchase again.
This review is about item#60974006.
Testing tool
5
From Japan
On 2016-08-16 18:30:43
There are no problems such as burrs, it is used without problems.
This review is about item#60974024.
For ATF injection
5
From Japan
On 2016-06-07 15:15:02
I bought it with the thickness of the pipe, I finished working immediately with just good capacity. After work is disposable.
This review is about item#60973997.
As a laboratory instrument
5
From Japan
On 2015-10-29 16:04:12
Dirt falls well and there is no problem.
This review is about item#60974015.
Subdivision work of alcohol based paint into a small bottle
4
From Japan
On 2015-02-14 15:23:54
It was able to deal with liquid with high concentration.
This review is about item#60973981.

Related Products