Buy more than* S$200* and get FREE SHIPPING

Polypropylene Handle Beaker

4.62 (16)
Scale
Yes
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) x Overall Height (mm) Outer Diameter (phi mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) x Overall Height (mm) Outer Diameter (phi mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160x227 (Bottom) 151 200 3000 1PC 1 1032 60974182 12.99 SGD
Shipped after 2018-02-26
82x108 (Bottom) 78 25 300 1PC 1 1028 60974146 3.99 SGD
Shipped after 2018-02-26
92x121 (Bottom) 90 50 500 1PC 1 1029 60974155 4.99 SGD
Shipped after 2018-02-26
116x152 (Bottom) 109 50 1000 1PC 1 1030 60974164 6.99 SGD
Shipped after 2018-02-26
185x272 (Bottom) 174 200 5000 1PC 1 1033 60974191 26.99 SGD
Shipped after 2018-02-26
70x91 (Bottom) 68 20 200 1PC 1 1027 60974137 2.99 SGD
Shipped after 2018-02-26
57x71 (Bottom) 56.5 10 100 1PC 1 1026 60974121 1.99 SGD
Shipped after 2018-02-26
137x200 (Bottom) 131 100 2000 1PC 1 1031 60974173 9.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
It is used for liquid transport and weighing.
5
From Japan
On 2017-05-25 07:38:23
Compared to other companies, the position of the handle is easy to use, the work proceeds smoothly.
This review is about item#60974191.
Used for plant dyeing, weighing and mordanting.
5
From Japan
On 2017-05-12 10:27:00
Very good, is not it? I am using glass, too. This is better. Lightness and cleaning after. 3000 l is good.
This review is about item#60974182.
Injection of inspection water into test container
4
From Japan
On 2017-02-07 15:39:16
The container of 5L is hard, while others are not readily available, it is strong, memory is also printed, it is very satisfying.
This review is about item#60974191.
Chemical work
4
From Japan
On 2016-12-09 22:19:24
Although I have not used it yet, there is no difference between the photograph and the real thing, I am very satisfied in terms of cost.
This review is about item#60974164.
Water metering
5
From Japan
On 2016-07-27 17:38:33
It helps with goods easy to use without problems.
This review is about item#60974182.
Experiment
5
From Japan
On 2015-09-24 08:16:23
Great product
This review is about item#60974137.
Extraction of water drainage coffee
5
From Japan
On 2015-09-21 17:12:55
Since it is a watering coffee, it is not necessary to be a heat-resistant glass beaker. Until I thought, it took a few pockets in my head. Yes, polypropylene is OK. I 'm using Ichinosele Strainer. It is also a big strainer about 10 people. A container that keeps coffee powder and water stirred for about 10 hours is a jar that decocts Chinese medicine that has 1.5 liters. Well, I will do the whole amount of the pot and put it in Nell's strainer. Even with a 3-liter beaker that can be made easier than 10 servings, the required amount is about 450 thousand. Too big. There is a "translation" in it, why? Everyone, please think. The diameter of the beaker and the perfect Nell's strainer are suitable for "yea, ya". I am enjoying this delicious coffee everyday. The improvement point seems to be Nell's strainer.
This review is about item#60974182.
In-house experiment parts
3
From Japan
On 2015-03-12 10:48:25
no problem
This review is about item#60974155.
In-house experiment parts
3
From Japan
On 2015-03-12 10:47:50
I should have had something weighing in a little more 1/10
This review is about item#60974121.
Transfer of various specimens
5
From Japan
On 2015-02-07 19:55:06
Since it is not possible to spill the specimen, such a large transfer container is useful.
This review is about item#60974173.

Related Products