Buy more than* S$200* and get FREE SHIPPING

Double Wheel Caster

4.75 (4)
...see all>
Product Options
ADD TO CART
Allowable Load (daN[kgf]) Wheel Width (mm) Shaft Length L (mm) Type Shape Weight (g) Type TRUSCO Part Number 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Allowable Load (kgf) Turning Radius A (mm) Screw T Eccentricity C (mm) Attachment Height H (mm) Wheel Width W(mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN[kgf]) Wheel Width (mm) Shaft Length L (mm) Type Shape Weight (g) Type TRUSCO Part Number 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Allowable Load (kgf) Turning Radius A (mm) Screw T Eccentricity C (mm) Attachment Height H (mm) Wheel Width W(mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 45.5 - Screw-in type - 109 - 404-1402 1-2069 50 60 - M8 - 58 - 1.25 1PC 1 TUS50-BM8XP1.25 49024096 8.99 SGD
In stock
- 41.5 - Screw-in type - 68 - 404-1364 1-2069 40 40 - M10 - 47 - 1.50 1PC 1 TUS40-BM10XP1.5 49024062 6.99 SGD
In stock
- 46.0 - Screw-in type - 136 - 404-1437 1-2069 60 80 - M8 - 68.5 - 1.25 1PC 1 TUS60-BM8XP1.25 49024114 8.99 SGD
In stock
- 45.5 - Screw-in type - 111 - 404-1399 1-2069 50 60 - M10 - 58 - 1.50 1PC 1 TUS50-BM10XP1.5 49024087 8.99 SGD
In stock
- 46.0 - Screw-in type - 138 - 404-1429 1-2069 60 80 - M10 - 68.5 - 1.50 1PC 1 TUS60-BM10XP1.5 49024105 8.99 SGD
In stock
- 41.5 15 Screw-in type SwivelS 66 General-purpose design casters 404-1372 1-2069 40 40 - M8 - 47 - 1.25 1PC 1 TUS40-BM8XP1.25 49024071 6.99 SGD
In stock
80 - - - - - - - - 60 - 56 - 17.5 69 46 - 1pc 1 TUS60-B M12xP1.25 70301832 8.99 SGD
Shipped after 2018-03-01
60 - - - - - - - - 50 - 49 - 15 58 45.5 - 1pc 1 TUS50-B U3 / 8x16 mountain 70301762 8.99 SGD
Shipped after 2018-03-01
80 - - - - - - - - 60 - 56 - 17.5 69 46 - 1pc 1 TUS60-B U3 / 8x16 mountain 70301814 8.99 SGD
Shipped after 2018-03-01
60 - - - - - - - - 50 - 49 - 15 58 45.5 - 1pc 1 TUS50-B M12xP1.25 70301787 8.99 SGD
Shipped after 2018-03-01
80 - - - - - - - - 60 - 56 - 17.5 69 46 - 1pc 1 TUS60-B M12xP1.75 70301848 8.99 SGD
Shipped after 2018-03-01
40 - - - - - - - - 40 - 44 - 15 47 41.5 - 1pc 1 TUS40-B U3 / 8x16 mountain 70301744 6.99 SGD
Shipped after 2018-03-01
60 - - - - - - - - 50 - 49 - 15 58 45.5 - 1pc 1 TUS50-B U5 / 16x18 mountain 70301753 8.99 SGD
Shipped after 2018-03-01
80 - - - - - - - - 60 - 56 - 17.5 69 46 - 1pc 1 TUS60-B U1 / 2x20 mountain 70301823 8.99 SGD
Shipped after 2018-03-01
40 - - - - - - - - 40 - 44 - 15 47 41.5 - 1pc 1 TUS40-B U5 / 16x18 mountain 70301735 6.99 SGD
Shipped after 2018-03-01
60 - - - - - - - - 50 - 49 - 15 58 45.5 - 1pc 1 TUS50-B U1 / 2x20 mountain 70301778 8.99 SGD
Shipped after 2018-03-01
80 - - - - - - - - 60 - 56 - 17.5 69 46 - 1pc 1 TUS60-B U5 / 16x18 mountain 70301805 8.99 SGD
Shipped after 2018-03-01
60 - - - - - - - - 50 - 49 - 15 58 45.5 - 1pc 1 TUS50-B M12xP1.75 70301796 8.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Alternative for damaged 15 year old dining table casters
5
From Japan
On 2017-05-11 22:58:02
There is no caster for living furniture in the neighborhood home center, and it goes to the monotail. It was kind of rich in kind. The pitch and external dimensions of the screws are also shown and the ones that match exactly are available. I was able to slightly increase the wheel size in order to reduce the surface pressure even a little. Rolling, swinging and wheels were both satisfactory products. In other words, because the bolt is thin, it was a blind spot to choose a wrench for installation (lastly it was tightened with yatto).
This review is about item#49024105.
Exchange casters for conference tables
4
From Japan
On 2016-12-19 12:35:16
It was saved by cheaper than genuine products. The performance has not been used for a long time, but it is smooth. The stopper is a place I'd like to set with my toe of the foot, but it is a bit difficult. I was worried because the screw length was short compared to genuine, but there was no problem with this table. It was saved because we had delivered only a certain amount of inventory.
This review is about item#49024087.
Exchanging casters of existing castor stand
5
From Japan
On 2016-03-15 10:08:59
The caster of the platform we are using now is made of rubber and it deteriorated and moved when it was outside for several years, since black streaks came out to move, it searched for exchange, but there is not M 8, 15 mm L here Find and buy. It moves comfortably.
This review is about item#49024071.
Mounting on products without casters
5
From Japan
On 2014-04-15 13:09:28
There was enough load on the caster, so it was very good as it was possible to install without problems on the product.
This review is about item#49024062.

Related Products