Buy more than* S$200* and get FREE SHIPPING

Double Wheel Caster

5.00 (1)
...see all>
Product Options
ADD TO CART
Eccentricity C (mm) Attachment Height H (mm) Wheel Width W(mm) Thread Pitch (mm) Allowable Load (daN[kgf]) Wheel Width (mm) Shaft Length L (mm) Type Shape Weight (g) Type TRUSCO Part Number 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Allowable Load (kgf) Turning Radius A (mm) Screw T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity C (mm) Attachment Height H (mm) Wheel Width W(mm) Thread Pitch (mm) Allowable Load (daN[kgf]) Wheel Width (mm) Shaft Length L (mm) Type Shape Weight (g) Type TRUSCO Part Number 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Allowable Load (kgf) Turning Radius A (mm) Screw T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 47 - 1.50 - 41.5 - Screw-in type - 65 - 404-1275 1-2069 40 40 - M10 1PC 1 TU40-BM10XP1.5 49024001 5.99 SGD
In stock
- 68.5 - 1.50 - 46.0 - Screw-in type - 135 - 404-1330 1-2069 60 80 - M10 1PC 1 TU60-BM10XP1.5 49024044 7.99 SGD
In stock
- 68.5 - 1.25 - 46.0 - Screw-in type - 133 - 404-1348 1-2069 60 80 - M8 1PC 1 TU60-BM8XP1.25 49024053 7.99 SGD
In stock
- 58 - 1.25 - 45.5 - Screw-in type - 104 - 404-1313 1-2069 50 60 - M8 1PC 1 TU50-BM8XP1.25 49024035 7.99 SGD
In stock
- 58 - 1.50 - 45.5 - Screw-in type - 106 - 404-1305 1-2069 50 60 - M10 1PC 1 TU50-BM10XP1.5 49024026 7.99 SGD
In stock
- 47 - 1.25 - 41.5 15 Screw-in type Swivel 63 General-purpose design casters 404-1283 1-2069 40 40 - M8 1PC 1 TU40-BM8XP1.25 49024017 5.99 SGD
In stock
15 47 41.5 - 40 - - - - - - - - 40 - 35 - 1pc 1 TU40-B U3 / 8x16 mountain 70301622 6.99 SGD
Shipped after 2018-02-26
15 58 45.5 - 60 - - - - - - - - 50 - 40 - 1pc 1 TU50-B U5 / 16x18 mountain 70301638 7.99 SGD
Shipped after 2018-02-26
15 58 45.5 - 60 - - - - - - - - 50 - 40 - 1pc 1 TU50-B U3 / 8x16 mountain 70301647 7.99 SGD
Shipped after 2018-02-26
15 58 45.5 - 60 - - - - - - - - 50 - 40 - 1pc 1 TU50-B U1 / 2x20 mountain 70301656 7.99 SGD
Shipped after 2018-02-26
17.5 69 46 - 80 - - - - - - - - 60 - 47.5 - 1pc 1 TU60-B U5 / 16x18 mountain 70301683 7.99 SGD
Shipped after 2018-02-26
17.5 69 46 - 80 - - - - - - - - 60 - 47.5 - 1pc 1 TU60-B U3 / 8x16 mountain 70301692 7.99 SGD
Shipped after 2018-02-26
15 47 41.5 - 40 - - - - - - - - 40 - 35 - 1pc 1 TU40-B U5 / 16x18 mountain 70301613 6.99 SGD
Shipped after 2018-02-26
15 58 45.5 - 60 - - - - - - - - 50 - 40 - 1pc 1 TU50-B M12xP1.25 70301665 7.99 SGD
Shipped after 2018-02-26
17.5 69 46 - 80 - - - - - - - - 60 - 47.5 - 1pc 1 TU60-B U1 / 2x20 mountain 70301708 7.99 SGD
Shipped after 2018-02-26
15 58 45.5 - 60 - - - - - - - - 50 - 40 - 1pc 1 TU50-B M12xP1.75 70301674 7.99 SGD
Shipped after 2018-02-26
17.5 69 46 - 80 - - - - - - - - 60 - 47.5 - 1pc 1 TU60-B M12xP1.25 70301717 7.99 SGD
Shipped after 2018-02-26
17.5 69 46 - 80 - - - - - - - - 60 - 47.5 - 1pc 1 TU60-B M12xP1.75 70301726 7.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stretch machine
5
From Japan
On 2016-10-04 21:49:55
Elastomer wheels do not damage the floor than rubber. Every time I use it with a very good material I can feel it.
This review is about item#49024017.

Related Products