Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PC Desk

2.70 (10)
Color (Top Panel)
Black
Castle Diameter (phi mm)
66
Dimensions (Width W x Depth D x Height H) (mm)
600x400x1300
Withstand Load (kg)
Shelf (above) / about 10 monitor stand / about 20 keyboard stand / about 5 small drawer / about 3 shelf (below) / about 10
Weight (kg)
16
Material
(Frame) steel / powder coating, paste MDF PVC (the main table / slide table), (caster) nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M1107 60993301 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 6
1 star 0
Review Rating: 2.70
10 Customer Reviews
The reviews are automatic translation.
household use
2
From Japan
On 2017-10-15 23:22:05
There are many scratches. There are many paint peeling. There are parts where the hole does not penetrate. I used it as it is troublesome to return it. For the price, I think that planning as a product such as texture of the surface is good, but the quality is ...,,,,.
This review is about item#60993301.
Creating personal computer materials for daily work
4
From Japan
On 2017-05-31 17:35:25
One month ago, when I thought to order, I did not place an order because it seems that there will be a delivery date without stock. It arrived soon because there was inventory this time. It took 1 hour to assemble it with two people. Especially the drawer part was incomprehensible in understanding the direction and the position of the screw hole. I think that it is a good product for the price.
This review is about item#60993301.
Normally, a personal computer storage place in the office
4
From Japan
On 2016-11-08 09:35:55
While reading the review, there was a notation "hard to assemble", but it was easy to assemble with ease. Just opening and closing the "drawer" is a bit hard.
This review is about item#60993301.
As a personal computer rack
2
From Japan
On 2016-05-09 10:10:06
Although it was assembled according to the assembly instructions, the framework was properly assembled, but the slide part and the drawer part did not work well. There are parts of meaning unknown.
This review is about item#60993301.
PC board
3
From Japan
On 2015-11-27 14:44:49
The mounting position of the slide part slightly protruded and the part interfered with the other mounting plate, so the metal fittings fixing the screws were damaged. Since the top board etc is pasting things like paper on the board, you need to be careful when assembling because it can be scraped off by hitting somewhere. As the mounting is bent, the caster sometimes trails by the angle. It is different from individual differences and assembly, so be careful. I think that it is good for price.
This review is about item#60993301.
Office work
2
From Japan
On 2015-10-29 21:51:00
Prior to using impressions, the quality of the item is too low! The vinyl of the decorative panel becomes Funafuna with the heat of the sun, the screws for assembly are missing and the welding is sweet! The movement of the ball bearings on the slide rail is not so good, no matter how much it is made in China, the inspection of parts should be properly done .... I managed to prepare missing screws, but somehow assembled, but at a low price ... it is not possible to expect durability.
This review is about item#60993301.
Input work such as daily report at the factory office
4
From Japan
On 2015-07-06 16:13:46
Even though the price is cheap, it is doing very well. Although it takes a little more effort in a small part, such as difficulty in understanding instructions when assembling, difficulty in screwing smoothly, it is not a problem to use. Currently, only one size is available so I think if there is a slightly larger size. It is very convenient with a drawer.
This review is about item#60993301.
Used as a table to place a PC.
2
From Japan
On 2015-04-27 15:02:07
Pleasure is good. You can use it if you do not stick to the details. Although it is an assembly formula, assembly instructions are very difficult. Explanation The picture is dirty and hard to see. Assembling may be difficult if you do not remember it to some extent in the arm. If there is a problem with the part, if it contacts, it is sent another set entirely, pulling out the necessary parts and exchanging it again to pick it up again. (It is awaiting taking over) The board is probably made of wood and a black resin sheet is stuck on the surface, but probably it will peel off if part of it is torn. Although there is a prepared hole to be screwed at the time of assembly, it is hidden by this seat and no hole can be seen. So it is difficult to assemble. Once the slide rail is disassembled and installed, the hand gets sticky with grease. The keyboard slide is heavy. (It can not be used) Then, the top plate is narrow, whether it is a tabletop. It is hard to put the PC main body. I think that it is difficult to put printers on objects. Rigidity of the framework is normal. If I do not say luxury, this is what I mean by this.
This review is about item#60993301.
CAD / CAM of factory manufacturing department
2
From Japan
On 2014-03-17 16:55:36
I chose by the photograph and the dimension value, but I noticed various things when the goods reached and opened. 1: The screw of the stick of the top plate 's loading prevention rod was rusted. 2: Graffiti left after the drapery or calculation remains on the opposite side of the decorative surface of the bottom plate of the drawer. 3: There was a big dent in each of two in both long square pipes. 4: The head dimensions of the hexagon head bolt vary greatly depending on the place, there is a part idling with the attached tool. 5: Assembly instructions, it is hard to understand. User's opinion "From the price, it looks like this" It seems not to hurt to use it separately. Speaking, if there is a little more width, workability seems to be good.
This review is about item#60993301.
PC work
2
From Japan
On 2014-03-10 17:24:14
I bought two but the accuracy of the parts is too different. The bolt length was different, the finish was jagged. Because it is cheap, it exceeds the level that can not be helped.
This review is about item#60993301.

Related Products