NoteBuy more than* S$200* and get FREE SHIPPING

Y Shaped Paint Scraper With Attached Hammer

3.00 (13)
Blade Thickness (mm)
1.6
Overall Length (mm)
190
Dimension (mm)
65
Material
Hagan total hardened material
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60976851 -
Discontinued
[x]
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 5
Review Rating: 3.00
13 Customer Reviews
The reviews are automatic translation.
When you peel off the paint
5
From Japan
On 2015-12-01 16:50:59
Cheap is good
This review is about item#60976851.
It can open
1
From Japan
On 2015-10-26 16:16:07
I think blade Once hit it with a hammer addressed to the edge of the can is missing! It's quenching accuracy of the problem!
This review is about item#60976851.
cleaning
1
From Japan
On 2015-07-30 18:53:15
The whole, it is rough to make is the price reasonable commodity Chamfering is insufficient welding of parts that hit with a hammer, which has shifted the portion of the wooden handle is also insufficient And hit it with a hammer was missing cutting edge I use It can not be used with a hammer
This review is about item#60976851.
Keren work of peeling concrete
1
From Japan
On 2015-05-23 23:10:26
Since the hammer can be used, but was purchased, making it rough. But gave up in price correspondingly, the number is sufficient to use, out of the closure of part of the handle, Then, part of the hit pattern was also Mashi Moge. A little, but had been expected, is regrettable. Closure of the handle part, and more firmly the welding portion of the part that hit, is what you want. Although I bought the same thing at a nearby hardware store, making had firmly.
This review is about item#60976851.
Used when stripping the paint, etc.
4
From Japan
On 2015-04-01 14:09:40
I bought because Tatakeru with a hammer. Because there is a risk of injury have the head of the bracket is angular, it was used to Chibi in the Thunder.
This review is about item#60976851.
Peeling of paint
1
From Japan
On 2015-03-20 11:31:31
Did not become useless welding of hammer part is off immediately. 3 months is the same as any I purchased at the same time. Since the return is troublesome to use as an ordinary skin plow, but I do not buy again. Monotarou products are not buy at one time, it is likely to need to be purchased as a first test separately.
This review is about item#60976851.
Processing of ever cans of bond
5
From Japan
On 2015-02-16 21:53:29
A very firm made, is good. It is likely to cut even hard iron.
This review is about item#60976851.
Keren work
1
From Japan
On 2015-02-04 09:07:08
This product is the price but cheap is, can you too evil. We are tightening the tree of grip with screws, but has become as fully tear the screw, is a burr is amazing. It feels like become bloody Once you use this leave. Once I asked the exchange, but it does not mean there is no next of goods and Bali. We recommend that you use so that it is no longer the injury by taking the burrs, etc. diluter is when to use it. In addition, because it is varnish that is painted on the wood of the grip portion is terrible, it might be good to use from me hug. Function as a commodity is good think. There is no such as a tooth missing. It is recommended for those who can adjust on your own if you are using this item.
This review is about item#60976851.
Paint job
5
From Japan
On 2014-11-21 21:41:38
Work efficiency is as iron part Keren, in the can opener can work smoothly is raised.
This review is about item#60976851.
Peel off seal
2
From Japan
On 2014-09-16 12:13:50
Not very good in appearance. Cutting edge is also It is not a straight, I think the price accordingly.
This review is about item#60976851.

Related Products