Buy more than* S$200* and get FREE SHIPPING

Steel & Bridge Brush

3.95 (20)
Bristle Color
White
Trim
Sheep
Trim Length (mm)
35
Thickness (mm)
10
Model
Brace
...see all>
Product Options
ADD TO CART
Plate Width (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Width (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 10 1PC 1 10 60976946 3.99 SGD
In stock
40 15 1PC 1 15 60976955 4.99 SGD
In stock
50 20 1PC 1 20 60976964 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 7
3 star 3
2 star 0
1 star 2
Review Rating: 3.95
20 Customer Reviews
The reviews are automatic translation.
Construction painting work
4
From Japan
On 2018-04-29 22:21:48
The elongation of paint is good, it is very easy to use. I am concerned about the loss of hair. I wish it was a little more expensive.
This review is about item#60976946.
When painting work
4
From Japan
On 2018-04-16 22:45:24
It is useful for painting etc. of a small part such as repair work. When we used it in a weak solvent two-part epoxy paint, it got stuck between aya and yu, but I think that it is worth the use of price if used by dividing it out.
This review is about item#60976946.
I used it for roof painting
1
From Japan
On 2017-09-07 18:30:47
6 pairs of copper crown which we purchased 8 times this time wiggle 3 nails have come out of nails. The person who bought this product should have probably become the same state. If it is original, it is a returned goods item. In my case I used it while thinking that I used to hit a bad thing by chance, but this is a matter of making.
This review is about item#60976955.
Painting work
4
From Japan
On 2017-06-12 08:37:45
Slightly cheap, things that were not fixed at the end of the copper plate before it was usable normally were mixed
This review is about item#60976955.
Steel painting
4
From Japan
On 2017-05-23 15:10:45
It's cheap and it's good to use as it is. I can use it for 2 liquid type because there is waist.
This review is about item#60976946.
In solvent
5
From Japan
On 2017-04-18 15:11:24
I use it for all solvent painting. Recently there are a lot of two-part paint so it is more costly to throw away than lacquer and discard it. Steel vessel ship roof outer wall Although this bristle is all from last year, there is no problem. It is okay to use it even if it is washed and put on. It can be used repeatedly for 1 liquid or op.
This review is about item#60976955.
Paint painting
4
From Japan
On 2017-03-16 23:09:46
It is cheap and just right size. This is enough as it will not work in a short cycle
This review is about item#60976955.
Exterior wall painting
5
From Japan
On 2017-03-13 21:36:12
It is also included and is easy to use. There is no problem with damages.
This review is about item#60976964.
Building painting
5
From Japan
On 2016-11-14 16:43:25
If it is this grade, I will not buy it even though I think in cosa if it is not cheap.
This review is about item#60976946.
Painting of steel towers
4
From Japan
On 2016-07-15 12:26:48
For the price, easy to use, if you have durability will be purchased in the future.
This review is about item#60976955.

Related Products