Buy more than* S$200* and get FREE SHIPPING

Luggage Scale

4.33 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Measuring Range (kPa)
0 to 50
Auto Power-off
About 30 seconds
Maximum Weigh (kg)
50
Consumption Electric Current (mA)
About 4 or less
Minimum Display (kg)
0.1
Power
X2, operation check with the battery for AAA batteries
Weight (g)
About120
Color
White
Dimension (mm)
133x33x60
Material
(Body) ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS-100WT 60993186 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
overseas trip
5
From Japan
On 2014-11-18 18:42:27
Since it becomes smaller, weight over of baggage inspection is gone.
This review is about item#60993186.
Selling by weight
4
From Japan
On 2014-07-13 16:52:59
It can measure up to a certain weight, so it is very handy. If it says strongly, it is better if the measured value stops.
This review is about item#60993186.
Weighing the suitcase at boarding
4
From Japan
On 2014-04-07 16:41:48
If you can weigh the range of your hands, but if you measure something that exceeds 20 kilograms, it would be appreciated if a measuring device is attached to a kind of belt that hooks the measuring part to catch it so that it can be measured.
This review is about item#60993186.
After making the solution, you can easily measure the amount used.
5
From Japan
On 2014-02-18 17:09:20
Flexible container sitting is bad, but it is very useful as it can be lifted.
This review is about item#60993186.
Surveying luggage
5
From Japan
On 2013-10-26 23:04:35
The impression of using the product was very convenient So far we were measuring on a scale and we only saw the approximate weight, but as we got a fine quantity we could leave it to the counter as it was Truly saved It was
This review is about item#60993186.
Baggage
3
From Japan
On 2013-08-16 13:20:38
Can be used normally Normal KG ** I do not know if it is accurate because it is not compared with others
This review is about item#60993186.

Related Products