Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Scale Jelly

4.40 (10)
Maximum Weigh (kg)
2
Weight (g)
285
Dimension (mm)
180x120x22
...see all>
Product Options
ADD TO CART
Power Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AAA battery x2 Orange (Body) impact-resistant polystyrene 1PC 1 KS-243OR 60993222 -
Discontinued
[x]
AAA batteries x2 green (Body) impact-resistant polystyrene 1pc(s) 1 KS-243GN 60993213 39.99 SGD
In stock
AAA batteries x2 White (Body) high-impact polystyrene 1PC 1 KS-243WT 60993195 39.99 SGD
In stock
AAA batteries x2 Red (Body) high-impact polystyrene 1PC 1 KS-243RD 60993204 -
Discontinued
[x]
AAA batteries x2 Silver (Body) high-impact polystyrene 1PC 1 KS-243SV 60993231 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Food manufacturing
1
From Japan
On 2018-05-25 15:13:59
Although it is an inexpensive 0.1 g scale, we purchased multiple units, but there is a doubt about the accuracy.
This review is about item#60993195.
Weighing pesticides
5
From Japan
On 2017-10-10 11:21:01
It is very easy to use and can be used without problems. Cost performance is also good, it is one recommended item.
This review is about item#60993231.
For microbial testing
5
From Japan
On 2017-05-12 10:36:23
The display is easy to see and easy to operate. Since the dish part can be removed, maintenance has become easy.
This review is about item#60993204.
Use for cooking
5
From Japan
On 2016-12-26 21:22:59
I have used it for several years, but I use it without problems. Since the measuring table is removable, it is saved for cleaning.
This review is about item#60993195.
Paint formulation
3
From Japan
On 2016-08-28 21:58:52
I think that cost performance that can measure 0.1 g with this price is very good. However, since the lowest weight to show 0.1 g is 1.6 to 1.7 g, those who do very little measurement may be disappointed.
This review is about item#60993195.
When making cosmetics such as oil
5
From Japan
On 2015-12-24 16:29:39
It is very simple and easy to use. It is light, so it is easy to carry and satisfied.
This review is about item#60993195.
cuisine
5
From Japan
On 2015-08-14 15:03:51
For example, when making steamed bread Flour Y sugar (large amount) is convenient on a regular scale and fine scale for baking powder (small amount)
This review is about item#60993204.
Plastic molding
5
From Japan
On 2014-08-19 18:07:37
I can measure up to 0.1 g, I am happy with this price.
This review is about item#60993231.
Lightweight plastic products
5
From Japan
On 2013-11-01 16:51:03
Because it is digital, it is very easy to see and I am very satisfied.
This review is about item#60993195.
Drug measurement
5
From Japan
On 2013-06-04 13:35:53
Size, price is reasonable and easy to use.
This review is about item#60993231.

Related Products