Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Auto Power-off Maximum Weigh (kg) Minimum Display (g) Color Dimension (mm) Material Stability Duration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Auto Power-off Maximum Weigh (kg) Minimum Display (g) Color Dimension (mm) Material Stability Duration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 4 minutes 1 1 White 176x110x25 Body / HIPS (high impact polystyrene) About 3 seconds 1PC 1 KS-154WT 60993283 -
Discontinued
[x]
About 4min 3 1 Pink 176x110x25 Body / HIPS (high-impact polystyrene) About 3sec 1PC 1 KS-354PK 60993274 -
Discontinued
[x]
About 4min 1 1 Orange 176x110x25 Body / HIPS (high-impact polystyrene) About 3sec 1PC 1 KS-154OR 60993292 -
Discontinued
[x]
About 4 minutes 2, 2 1, 1 white 176x110x25, 176x110x25 Body / HIPS (high impact polystyrene) About 3 seconds 1pc(s) 1 KS-274WT 17787988 22.01 SGD
In stock
About 4 minutes 1, 1 1, 1 orange 176x110x25, 176x110x25 Body / HIPS (high impact polystyrene) About 3 seconds 1pc(s) 1 KS-174OR 17788033 19.20 SGD
In stock
About 4 minutes 3, 3 1, 1 white 176x110x25, 176x110x25 Body / HIPS (high impact polystyrene) About 3 seconds 1pc(s) 1 KS-374WT 17788006 28.92 SGD
In stock
About 4 minutes 3, 3 1, 1 pink 176x110x25, 176x110x25 Body / HIPS (high impact polystyrene) About 3 seconds 1pc(s) 1 KS-374PK 17788015 28.92 SGD
In stock
About 4 minutes 1, 1 1, 1 white 176x110x25, 176x110x25 Body / HIPS (high impact polystyrene) About 3 seconds 1pc(s) 1 KS-174WT 17788024 19.36 SGD
In stock
About 4 minutes 2, 2 1, 1 pink 176x110x25, 176x110x25 Body / HIPS (high impact polystyrene) About 3 seconds 1pc(s) 1 KS-274PK 17787997 22.01 SGD
In stock
About 4 minutes 3 1 White 176x110x25 Body / HIPS (high impact polystyrene) About 3 seconds 1PC 1 KS-354WT 60993265 -
Discontinued
[x]
About 4 minutes 2 1 White 176x110x25 Body / HIPS (high impact polystyrene) About 3 seconds 1PC 1 KS-254WT 60993247 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.48
21 Customer Reviews
The reviews are automatic translation.
When paint is compounded
3
From Japan
On 2017-06-13 20:20:47
It's neither good nor bad. It is as simple as it looks, but the required functions are complete and there is no problem.
This review is about item#17788024.
Mail scale
3
From Japan
On 2017-06-08 10:54:22
If it is a non-standard-size envelope, I failed because I could not see the gram and I used a box and used it
This review is about item#17788024.
Mail weight
5
From Japan
On 2017-05-24 16:41:11
I bought a pink, but it looks cute and user-friendly
This review is about item#17787997.
Measure of mail
5
From Japan
On 2017-05-22 09:34:16
Although it is compact, the display of the number is also large and it is very useful for easy viewing.
This review is about item#17788033.
Mainly when confectionery
5
From Japan
On 2017-04-01 22:23:35
It's small, but it's solid, is not it? When weighing with a small ball because it is small, there may be anxiety about stability feeling ...
This review is about item#17787988.
Weighing of shipment
5
From Japan
On 2017-01-14 16:16:41
White or pink lost, but it is big correct answer with pink. It was cute as it was smaller than I expected. I bought it for weighing the postage, but there is 0 indication and it seems to be used in various ways.
This review is about item#17787997.
Automotive painting
5
From Japan
On 2016-10-26 15:49:42
It is used for mixing of 2 liquid urethane curing agent, thinner. Good, accurate and easy. As the body melts when thinner is applied, it is wrapping. enough.
This review is about item#17788033.
It was used to weigh the crops.
4
From Japan
On 2016-10-01 16:24:48
It might be better to use this metric for cooking etc relationships and processing relationships.
This review is about item#17787988.
cuisine
5
From Japan
On 2016-08-01 21:27:51
Numbers are large and easy to see. Compact, thin, light weight, easy to use.
This review is about item#17787988.
Weigh the mail.
4
From Japan
On 2016-07-10 18:58:47
It is easy to see because it is a big digital display.
This review is about item#17788024.

Related Products