Buy more than* S$200* and get FREE SHIPPING

Splice

4.61 (64)
Compatible Electric Wire (mm2)
1.0 to 2.5
Material
Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 - 60993161 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 49
4 star 7
3 star 6
2 star 2
1 star 0
Review Rating: 4.61
64 Customer Reviews
The reviews are automatic translation.
Wiring work
3
From Japan
On 2018-03-05 20:06:41
Until now, I was doing by soldering, but with this shrink tube You can save time and effort.
This review is about item#60993161.
Installation of automotive electrical components
5
From Japan
On 2018-03-01 21:21:15
very good! You can wire firmly. I want to purchase again when it runs out.
This review is about item#60993161.
For installation of car electrical equipment
5
From Japan
On 2017-11-29 22:37:35
Electro taps are splicers that I can not trust personally and I use from olden times. I am handy because it is cheap and contains a lot.
This review is about item#60993161.
Connection
3
From Japan
On 2017-11-29 14:45:12
It is smaller than I expected. Confirmation of order size is required.
This review is about item#60993161.
Wiring repair
5
From Japan
On 2017-10-15 14:33:34
Although it can be used without problems, it is good if the price becomes cheaper a little more.
This review is about item#60993161.
Wiring branch
4
From Japan
On 2017-10-03 15:29:18
I am satisfied with the product, but it is easy to use if it makes it a zip lock type container.
This review is about item#60993161.
Machine maintenance
4
From Japan
On 2017-09-17 22:44:54
It is convenient because it is less bulky than a one-touch connector. I also want a thin one size.
This review is about item#60993161.
Wiring connection
2
From Japan
On 2017-06-29 01:38:39
It is difficult to use a little because it is necessary to make it narrow once because the width with the special tool is different. I hope improvement.
This review is about item#60993161.
Wiring
2
From Japan
On 2017-06-22 00:43:13
It is thin. Compared to things from other companies, it is fluent. After caulking, it will be okay to solder, but if it is only caulking it will be a little uneasy.
This review is about item#60993161.
Car Repair
4
From Japan
On 2017-06-15 06:29:27
It is a good product which makes wiring connection secure, easy to make. The connecting part was treated with an insulating tube.
This review is about item#60993161.

Related Products