Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hedge Trimmers

5.00 (1)
Caution
For pruning stiff branches
Purpose
With forging blade that sharpness is long-lasting
Maximum Cutting Diameter (phi mm)
(Branch) 20
Stroke Number(min1)
1850
Stroke Quantity (mm)
28
Insulation Method
Double insulation
Power Cord (m)
0.25
Pruning Width (mm)
420
Power Consumption (W)
330
Power (V)
(50/60Hz)AC100
Current (A)
3.5
Weight (kg)
2.2
Accessories
Blade set, blade cover, extension cord (10m), code strap (with belt hook)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-4200H 60994902 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pruning of trees
5
From Japan
On 2015-09-14 16:15:27
Cut - lightly, easy to use.
This review is about item#60994902.

Related Products