Buy more than* S$200* and get FREE SHIPPING

Plastic Bag With Zipper 0.08mm

4.36 (70)
Length between Top and Chuck(mm)
15 - 20
Color
Transparency
Thickness (mm)
0.08
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 480 (chuck under) x340 1Pack(100Sheet) 1 8L 60995742 44.99 SGD
Shipped after 2018-04-23
About 280 (chuck under) x200 1Pack(100Sheet) 1 8I 60995715 16.99 SGD
Shipped after 2018-04-23
About 340 (chuck under) x240 1Pack(100Sheet) 1 8J 60995724 20.99 SGD
Shipped after 2018-04-23
About 100 (chuck under) x70 1Pack(100Sheet) 1 8C 60995654 3.99 SGD
Shipped after 2018-04-23
About 170 (chuck under) x120 1Pack(100Sheet) 1 8F 60995681 7.99 SGD
Shipped after 2018-04-23
About 200 (chuck under) x140 1Pack(100Sheet) 1 8G 60995697 8.99 SGD
Shipped after 2018-04-23
About 240 (chuck under) x170 1Pack(100Sheet) 1 8H 60995706 12.99 SGD
Shipped after 2018-04-23
About 400 (chuck under) x280 1Pack(100Sheet) 1 8K 60995733 31.99 SGD
Shipped after 2018-04-23
About 85 (chuck under) x60 1Pack(100Sheet) 1 8B 60995645 3.99 SGD
Shipped after 2018-04-23
About 70 (chuck under) x50 1Pack(100Sheet) 1 8A 60995636 2.99 SGD
Shipped after 2018-04-23
About 120 (chuck under) x85 1Pack(100Sheet) 1 8D 60995663 4.99 SGD
Shipped after 2018-04-23
About 140 (chuck under) x100 1Pack(100Sheet) 1 8E 60995672 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 43
4 star 16
3 star 5
2 star 5
1 star 1
Review Rating: 4.36
70 Customer Reviews
The reviews are automatic translation.
Storage of parts
5
From Japan
On 2018-04-04 15:09:58
It is firm making. The chuck also closes tightly. Prices are also bargain because it is cheap at all compared to other manufacturers.
This review is about item#60995645.
Stuff up items
5
From Japan
On 2018-03-30 15:02:32
It made it thick, but it was easy to open and close the chuck firmly.
This review is about item#60995636.
Bolt etc. small article issue
4
From Japan
On 2018-03-09 10:32:30
Thick and hard to cut and thin chucks are not problematic Though metal objects can not be put too much, this thick can be specified without problems
This review is about item#60995681.
For parts arrangement
5
From Japan
On 2018-02-06 17:27:34
It was cheap so I did not expect much, but it was very solid and durable. It is a very good product because it contains a lot.
This review is about item#60995636.
Stuffed with ancient rice
5
From Japan
On 2018-01-20 21:59:19
I bought bags from various manufacturers, but this was the longest on the chuck. Some manufacturers have different lengths on the front and back, but this is the same length. Since the seal on the chuck is sealed with a sealing machine, it is better to have the same length and longer.
This review is about item#60995681.
As a map case to put in a map of the Rogaining Competition
4
From Japan
On 2017-12-22 20:27:50
It is solid and cost effective. On rain prevention measures, with chuck is essential so we are saved. Because I put a map of version A, the remainder is a bit bigger, it is better if it is slightly smaller, but for those who are using other uses this size is better.
This review is about item#60995742.
There is a reasonable strength, too.
5
From Japan
On 2017-12-22 15:37:58
Useful when inserting small things you do not want to lose. Memory cards and USB also use dry materials to store them.
This review is about item#60995697.
Used for document placement
5
From Japan
On 2017-12-03 00:11:33
I thought that it was uneasy at 0.08 mm, but it was surprisingly firmly in my hands.
This review is about item#60995715.
Used for powder subdivision
5
From Japan
On 2017-11-03 22:32:51
Used to subdivide salt for sand removal of shellfish. A waste quality to throw away.
This review is about item#60995697.
Used for various things
5
From Japan
On 2017-10-30 09:27:02
I had a good price to buy at a store, but I was surprised at this price at this price. Depending on the application, strength is also likely to be.
This review is about item#60995706.

Related Products