Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

0.03mm Plastic Bag

4.49 (105)
Color
Transparency
Thickness (mm)
0.03
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80x120 1Bag(100Sheet) 1 0.03x80x120 60995767 -
Discontinued
[x]
380x530 1Bag(100Sheet) 1 0.03x380x530 60995925 -
Discontinued
[x]
280x410 1Bag(100Sheet) 1 0.03x280x410 60995882 -
Discontinued
[x]
400x550 1Bag(100Sheet) 1 0.03x400x550 60995934 -
Discontinued
[x]
340x480 1Bag(100Sheet) 1 0.03x340x480 60995907 -
Discontinued
[x]
230x340 1Bag(100Sheet) 1 0.03x230x340 60995864 -
Discontinued
[x]
150x250 1Bag(100Sheet) 1 0.03x150x250 60995837 -
Discontinued
[x]
300x450 1Bag(100Sheet) 1 0.03x300x450 60995891 -
Discontinued
[x]
360x500 1Bag(100Sheet) 1 0.03x360x500 60995916 -
Discontinued
[x]
460x600 1Bag(100Sheet) 1 0.03x460x600 60995943 -
Discontinued
[x]
100x190 1Bag(100Sheet) 1 0.03x100x190 60995794 -
Discontinued
[x]
130x250 1Bag(100Sheet) 1 0.03x130x250 60995821 -
Discontinued
[x]
70x100 1Bag(100Sheet) 1 0.03x70x100 60995751 -
Discontinued
[x]
100x210 1Bag(100Sheet) 1 0.03x100x210 60995803 -
Discontinued
[x]
80x150 1Bag(100Sheet) 1 0.03x80x150 60995776 -
Discontinued
[x]
90x170 1Bag(100Sheet) 1 0.03x90x170 60995785 -
Discontinued
[x]
180x270 1Bag(100Sheet) 1 0.03x180x270 60995846 -
Discontinued
[x]
120x230 1Bag(100Sheet) 1 0.03x120x230 60995812 -
Discontinued
[x]
200x300 1Bag(100Sheet) 1 0.03x200x300 60995855 -
Discontinued
[x]
260x380 1Bag(100Sheet) 1 0.03x260x380 60995873 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 77
4 star 14
3 star 6
2 star 4
1 star 4
Review Rating: 4.49
105 Customer Reviews
The reviews are automatic translation.
Packing of products
5
From Japan
On 2018-03-13 14:31:38
To prevent scattering to deliver to customers, products are put in bags. Thickness, price and satisfaction.
This review is about item#60995882.
For packing work
5
From Japan
On 2018-02-20 17:29:21
The packing size of our product was just right size with this product.
This review is about item#60995925.
For packing goods
5
From Japan
On 2018-02-18 22:48:39
You can use it normally. I think that it does not differ much from other companies. I think that it is good according to cheap.
This review is about item#60995916.
Packing fare
1
From Japan
On 2018-02-09 13:42:56
The size (width) of 1 piece in 2 sheets is about 5 mm smaller, it does not enter when putting A5 size product
This review is about item#60995837.
Engine oil waste oil treatment
5
From Japan
On 2018-02-04 11:56:48
I have been using it for a long time, but there is no problem. Even with waste oil of engine oil mixed with a little gasoline, there will be no holes to open.
This review is about item#60995916.
It was thinner and thicker than I thought. Is it thin and soft, is not it around 0.001?
2
From Japan
On 2018-01-13 15:06:45
Since it is necessary to screw the tip of the bag in the upper, lower part of the paper pipe of the thread work, so thin and soft one is OK. Is the quality of the material different? Is it a material like a PP string? Then.
This review is about item#60995873.
Sampling of soil survey
5
From Japan
On 2017-12-26 20:06:04
Quality is well handy because it is cheaper than anything. I want to continue to purchase from now on. Please do not lose it.
This review is about item#60995846.
Insert oil so that it does not stick to the inspection table.
5
From Japan
On 2017-12-02 08:54:40
Nothing in particular. I like the price and size as well.
This review is about item#60995837.
Storage of machine parts
5
From Japan
On 2017-11-22 17:42:05
It can be taken out properly one by one from the center of the outer bag, so it is quite handy. Even though there is a hole in the center, there are some products that can not be withdrawn unless you use both hands, so this point is enough for this point.
This review is about item#60995882.
During office work
5
From Japan
On 2017-10-30 19:03:43
Various sizes are available, it can be purchased from 100 sheets, it is really saved.
This review is about item#60995891.

Related Products