Buy more than* S$200* and get FREE SHIPPING

0.06mm Plastic Bag

4.71 (51)
Color
Transparency
Thickness (mm)
0.06
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300x450 1Bag(50Sheet) 1 0.06x300x450 60996092 8.28 SGD
In stock
380x530 1Bag(50Sheet) 1 0.06x380x530 60996126 12.74 SGD
In stock
400x550 1Bag(50Sheet) 1 0.06x400x550 60996135 13.46 SGD
In stock
460x600 1Bag(50Sheet) 1 0.06x460x600 60996144 16.83 SGD
In stock
80x120 1Bag(50Sheet) 1 0.06x80x120 60995961 1.21 SGD
In stock
80x150 1Bag(50Sheet) 1 0.06x80x150 60995977 1.31 SGD
In stock
100x210 1Bag(50Sheet) 1 0.06x100x210 60996004 1.63 SGD
In stock
90x170 1Bag(50Sheet) 1 0.06x90x170 60995986 1.35 SGD
In stock
100x190 1Bag(50Sheet) 1 0.06x100x190 60995995 1.49 SGD
In stock
150x250 1Bag(50Sheet) 1 0.06x150x250 60996031 2.13 SGD
In stock
200x300 1Bag(50Sheet) 1 0.06x200x300 60996056 3.44 SGD
In stock
70x100 1Bag(50Sheet) 1 0.06x70x100 60995952 1.19 SGD
In stock
120x230 1Bag(50Sheet) 1 0.06x120x230 60996013 1.79 SGD
In stock
130x250 1Bag(50Sheet) 1 0.06x130x250 60996022 1.96 SGD
In stock
180x270 1Bag(50Sheet) 1 0.06x180x270 60996047 2.79 SGD
In stock
280x410 1Bag(50Sheet) 1 0.06x280x410 60996083 6.51 SGD
In stock
340x480 1Bag(50Sheet) 1 0.06x340x480 60996101 9.60 SGD
In stock
360x500 1Bag(50Sheet) 1 0.06x360x500 60996117 11.17 SGD
In stock
230x340 1Bag(50Sheet) 1 0.06x230x340 60996065 4.52 SGD
In stock
260x380 1Bag(50Sheet) 1 0.06x260x380 60996074 6.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 38
4 star 11
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
51 Customer Reviews
The reviews are automatic translation.
Storage of small parts etc.
5
From Japan
On 2017-09-15 09:55:55
Until now I was using domestic manufacturers products but this time MONOTARO items I used it, but I can use it without any inferiority and the price is cheap and it is a consumable item I am saved.
This review is about item#60995995.
For packing when requesting processing of products
5
From Japan
On 2017-07-20 15:01:26
Conventionally, we used maker items, but there is no problem even if the quality drops somewhat because it is double. In a word, it became a monotaro brand. There is no problem in thickness at all.
This review is about item#60996144.
Insert items
5
From Japan
On 2017-06-08 10:38:22
Thickness is the highest, but I am happy if there are 100 sheets or 200 sheets etc.
This review is about item#60996031.
Item packing
5
From Japan
On 2017-03-18 16:51:23
I often use it. I am useful! It is easy to use!
This review is about item#60995977.
Classification of accessories
5
From Japan
On 2017-02-17 13:44:40
Thickness is what you want, strength is good enough and I like it very much.
This review is about item#60996056.
Packing parts
5
From Japan
On 2017-02-15 15:33:02
Previously we used 0.08 mm of the same size, but I felt it was a bit thinner, so changed it to 0.06 mm. Monotaro brand is satisfactory because there is no problem in quality and can be purchased cheaply.
This review is about item#60996047.
Packing of small parts
4
From Japan
On 2017-01-26 16:13:06
Although it is thick and inexpensive, there are some defective products (holes are open) in one bag
This review is about item#60995961.
Organize
4
From Japan
On 2016-12-25 14:22:53
Quality is the same as other companies. It is useful because it is a cheap consumable item.
This review is about item#60996047.
Storage and carrying of drawings etc.
4
From Japan
On 2016-11-29 18:25:39
This is sufficient even if it is not 0.08. It is cheap and economical.
This review is about item#60996065.
Storage of fishing tackle
5
From Japan
On 2016-10-27 08:49:38
It is thick and durable and it is nice. I am using it for fishing tricks but I am saved because there is durability.
This review is about item#60996013.

Related Products