Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PP Protective Ware, Hooded

4.28 (205)
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Compatible Height (cm) Weight (g /m2) Size Structure Color Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Compatible Height (cm) Weight (g /m2) Size Structure Color Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96-124 176-194 60 3L - - - - 1box(50pc) 1 white 31339227 299.99 SGD
In stock
84-104 164-176 60 L - - - - 1box(50pc) 1 white 31339202 299.99 SGD
In stock
92-112 170-188 60 LL - - - - 1box(50pc) 1 white 31339218 299.99 SGD
In stock
84-104 164-176 60 L - - - - 1box(50pc) 1 navy blue 31339236 299.99 SGD
In stock
92-112 170-188 60 LL - - - - 1box(50pc) 1 navy blue 31339245 299.99 SGD
In stock
96-124 176-194 60 3L - - - - 1box(50pc) 1 navy blue 31339254 299.99 SGD
In stock
84 to 104 164 to 176 - L 1-layer White Polypropylene Washing not possible 1PC 1 White 61017537 6.99 SGD
In stock
76 to 92 152 to 170 - M 1-layer Navy Blue Polypropylene Washing not possible 1PC 1 Navy Blue 61017564 7.99 SGD
In stock
76 to 92 152 to 170 - M 1-layer White Polypropylene Washing not possible 1PC 1 White 61017521 6.99 SGD
In stock
92 to 112 170 to 188 - LL 1-layer White Polypropylene Washing not possible 1PC 1 White 61017546 6.99 SGD
In stock
92 to 112 170 to 188 - LL 1-layer Navy Blue Polypropylene Washing not possible 1PC 1 Navy Blue 61017582 6.99 SGD
In stock
96 to 124 176 to 194 - 3L 1-layer Navy Blue Polypropylene Washing not possible 1PC 1 Navy Blue 61017591 7.99 SGD
In stock
96 to 124 176 to 194 - 3L 1-layer White Polypropylene Washing not possible 1PC 1 White 61017555 7.99 SGD
In stock
84 to 104 164 to 176 - L 1-layer Navy Blue Polypropylene Washing not possible 1PC 1 Navy Blue 61017573 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 110
4 star 57
3 star 27
2 star 8
1 star 3
Review Rating: 4.28
205 Customer Reviews
The reviews are automatic translation.
During construction work inside a food factory
4
From Japan
On 2018-06-15 15:04:11
I wonder if there is a simple pocket in the chest or buttocks.
This review is about item#31339227.
During machine work
5
From Japan
On 2018-06-13 22:03:11
Breathable is also good, it is a good product that can be used repeatedly with a strong product.
This review is about item#61017582.
Oil Work, Maintenance Inspection, Construction
5
From Japan
On 2018-06-03 05:17:34
I think that it is enough for cheap and disposable. It is a bit hot in the summer and so on, but it is also solid and has few tears.
This review is about item#61017546.
Painting work, Keren work
5
From Japan
On 2018-05-26 16:40:45
It is the best that the fastener is harder to break than the one we used to date. I think the fabric is somewhat thicker and good.
This review is about item#61017546.
As a work clothing when painting
5
From Japan
On 2018-05-21 18:18:16
To be thoroughly disposable, it is better to choose something larger in size, the color also selects blue. It seems that it is not amusing even if it is straight on the underwear for the painting of the roof of the summer, although the strength reduction by sweat is still unexperienced, it can be used more easily than cotton tie.
This review is about item#61017591.
Work in the factory
3
From Japan
On 2018-05-21 14:39:55
Because it is used as a disposable feeling, I am thankful that it is more reasonable.
This review is about item#61017546.
On site work
2
From Japan
On 2018-05-04 23:07:36
It is weaker to fire than I thought ... Thunder work makes it easy to open holes
Farm work in general
5
From Japan
On 2018-04-12 20:08:10
I bought it for winter clothes as a warm clothes. It is durable and comfortable to wear for the price is very good.
This review is about item#61017555.
j with maintenance work at a car factory!
5
From Japan
On 2018-04-03 21:44:08
It is hard to pass oil, very useful. Heat of the dough is exactly the same, so even with work other than the above I am using. It is disposable but it is durable so you can use it many times if it is not so dirty is.
This review is about item#31339245.
Machine maintenance
5
From Japan
On 2018-04-01 16:02:29
I thought at the beginning that I could break, but it was surprisingly strong, so I will buy it again
This review is about item#61017591.

Related Products