Buy more than* S$200* and get FREE SHIPPING

SMS Protective Ware

4.41 (63)
Water Resistance (mm)
485
Heat-Resistant Temperature (deg C)
120
Structure
SMS
Material
Polypropylene
Specification
Not washable Antistatic finish
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 to 92 152 to 170 M White 1PC 1 White 61017607 7.99 SGD
In stock
92 to 112 170 to 188 LL White 1PC 1 White 61017625 7.99 SGD
In stock
84 to 104 164 to 176 L Navy Blue 1PC 1 Navy Blue 61017652 7.99 SGD
In stock
84 to 104 164 to 176 L White 1PC 1 White 61017616 7.99 SGD
In stock
92 to 112 170 to 188 LL Navy Blue 1PC 1 Navy Blue 61017661 7.99 SGD
In stock
96 to 124 176 to 194 3L Navy Blue 1PC 1 Navy Blue 61017677 7.99 SGD
In stock
96 to 124 176 to 194 3L White 1PC 1 White 61017634 6.99 SGD
In stock
76 to 92 152 to 170 M Navy Blue 1PC 1 Navy Blue 61017643 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 39
4 star 14
3 star 7
2 star 3
1 star 0
Review Rating: 4.41
63 Customer Reviews
The reviews are automatic translation.
To assist rain gear
5
From Japan
On 2018-02-22 01:35:59
I wore kappa and bought it for use as its underwear. I think that it is suitable for the price although it seems to be short enough.
This review is about item#61017652.
Polishing operation
5
From Japan
On 2018-02-16 10:54:08
Although it is originally disposable, it can be used repeatedly by washing. About 10 times or more. You can use it.
This review is about item#61017661.
For prevention of dirt during construction work
5
From Japan
On 2018-02-15 16:37:01
Since the dark blue protective clothing was not in the home center etc., I bought it like Monotaro. I think that dirt is not conspicuous as compared with white, so it is good.
This review is about item#61017652.
FRP coating work
3
From Japan
On 2018-01-16 17:34:38
It is easy to use and cost performance is good, but it is regrettable that there is no pocket though this product is not the only one. Even in the inner pocket, whatever it is, I would like to store a bit of things. If 1.2 times you can withstand washing.
This review is about item#61017634.
Year-end cleaning
5
From Japan
On 2018-01-12 19:23:19
Although I used it in the cleaning in the machining center, fine clippers and cutting oil were troublesome, but I fixed the dirt firmly like that.
This review is about item#61017607.
Car maintenance
4
From Japan
On 2018-01-02 19:02:05
Until now, I used a normal tether, but I use it throughout the year. Usability is good for the price
This review is about item#61017677.
When painting work
5
From Japan
On 2017-12-22 16:37:40
It is extremely easy to use and popular from users. Since we have packed too firmly, On the other hand, I am sorry.
This review is about item#61017625.
Maintenance of automobiles
5
From Japan
On 2017-12-09 09:23:26
The color of navy blue is a good color. Summer is very helpful. Clothes will not get dirty even when lying down.
This review is about item#61017643.
Pocket is ....
3
From Japan
On 2017-12-06 13:16:28
It's tough and easy to use, but only one is in trouble. There is no pocket. This is a fairly important point. I would be happy if you could set up even where the pen let me down. PS. It's ok with a T-shirt in winter (it's hot)
This review is about item#61017634.
Clean
4
From Japan
On 2017-11-16 14:34:02
The worker said that the summer was thin but not hot in spite of being thin
This review is about item#61017625.

Related Products