Buy more than* S$200* and get FREE SHIPPING

City Gas Hose

5.00 (2)
Hose Inside-Diameter (phi mm)
9.5
Type
City gas for Blank cut type
Specification
With hose band
...see all
Product Options
ADD TO CART
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 1PC 1 3374 60999531 4.60 SGD
Shipped after 2017-02-27
1 1PC 1 3375 60999547 7.60 SGD
Shipped after 2017-02-27
2 1PC 1 3376 60999556 15.78 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting of gas range
5
From Japan
On 2016-06-16 18:24:35
From entering the hands easily on the net without going to buy it is good.
This review is about item#60999531.
Gas table parts of
5
From Japan
On 2015-07-08 16:27:55
I length was just right.
This review is about item#60999531.

Related Products