Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LPG Hose

4.50 (2)
Hose Inside-Diameter (phi mm)
9.5
Type
LP gas for Blank cut type
Specification
With hose band
...see all>
Product Options
ADD TO CART
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1PC 1 6003 60999574 9.99 SGD
In stock
0.5 1PC 1 6002 60999565 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Connection with gas table
5
From Japan
On 2018-02-03 18:21:26
Especially there was no problem with quality. If a long hose is not necessary, it will be saved even if there is a little short hose setting.
This review is about item#60999574.
For gas stove delivery
4
From Japan
On 2016-12-22 14:50:35
The price is also cheap, the delivery date is also early, but it is inconvenient not to choose the desired date and time.
This review is about item#60999565.

Related Products