Buy more than* S$200* and get FREE SHIPPING

General Purpose Pressure Gauge

5.00 (5)
Purpose
Measurement of air, water, oil, etc., Measurement of air, water, oil, etc.
Material (connection)
Brass
Material (case)
SPC
Connection Thread
R1/4
Outer Diameter (phi mm)
60
...see all>
Product Options
ADD TO CART
Pressure Range (MPa) Pricision Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Pricision Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - 1 +/-2.5% FS Vertical A-type (without border) 1PC 1 AT1/4Rx60x1MPa 60996652 15.99 SGD
In stock
0 - 0.6 +/-2.5% FS Vertical A-type (without border) 1PC 1 AT1/4Rx60x0.6MPa 60996643 15.99 SGD
In stock
0 - 0.1 +/-2.5% FS Vertical A-type (without border) 1PC 1 AT1/4Rx60x0.1MPa 60996591 21.99 SGD
In stock
0 to 2 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx60x2MPa 60996677 15.99 SGD
In stock
0 to 0.16 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx60x0.16MPa 60996607 24.99 SGD
In stock
0 to 1.6 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx60x1.6MPa 60996661 15.99 SGD
In stock
0 to 0.5 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx60x0.5MPa 60996634 15.99 SGD
In stock
0 to 10 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx60x10MPa 60996713 28.99 SGD
In stock
0 to 4 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx60x4MPa 60996695 25.99 SGD
In stock
0 to 6 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx60x6MPa 60996704 28.99 SGD
In stock
0 to 0.25 +/-2.5%FS Vertical A-type (without border) 1PC 1 AT1/4Rx60x0.25MPa 60996616 15.99 SGD
In stock
0 to 0.4 +/-2.5%FS Vertical A-type (without border) 1PC 1 AT1/4Rx60x0.4MPa 60996625 15.99 SGD
In stock
0 to 2.5 +/-2.5%FS Vertical A-type (without border) 1PC 1 AT1/4Rx60x2.5MPa 60996686 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For checking the pressure of air piping
5
From Japan
On 2017-09-11 15:49:02
I purchased and used several MonotaRO's pressure gauges on the piping which normally takes about 0.69 to 0.78 MPa, but the indicated value becomes strange in about one year, and as soon as I examine the pressure, the pointer returns to 0 It was gone. I would like to replace it with this product in the future. I do not know how durable it is yet, I made it to 1.6 MPa full scale, so I do not think it will be broken soon.
This review is about item#60996661.
For air compressor piping pressure reducing valve adjustment
5
From Japan
On 2017-08-16 02:52:45
It is cheap but necessary and sufficient. I use it without any problem. Durability is not understood yet.
This review is about item#60996661.
For aquarium oxygen
5
From Japan
On 2017-06-13 21:27:39
Although it was able to be used enough, it was too expensive, but it was good value, so it was good.
This review is about item#60996591.
Air Compressor
5
From Japan
On 2016-02-29 15:54:20
Since the gauge of the compressor was broken, I used it for replacement. You can use it enough.
This review is about item#60996661.
Compressor pressure gauge exchange
5
From Japan
On 2014-11-28 23:58:48
Three-phase 200V reciprocating compressor pressure gauge broke down, so purchased for replacement. Those of other manufacturers were attached as genuine, but choose a low price here. Although the parallel thread specification was even cheaper, I made it to the tapered screw specification according to the original one. Making is also firm with respect to price and measures accurately. Cost performance is good.
This review is about item#60996677.

Related Products