Buy more than* S$200* and get FREE SHIPPING

Small Pressure Gauge

4.80 (5)
Purpose
Measurement of air, water, oil, etc., Measurement of air, water, oil, etc.
Material (connection)
Brass
Material (case)
SPC
Connection Thread
R1/4
Outer Diameter (phi mm)
50
...see all>
Product Options
ADD TO CART
Pressure Range (MPa) Pricision Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Pricision Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 2.5 +/-2.5%FS Vertical A-type (without border) 1PC 1 AT1/4Rx50x2.5MPa 60996826 15.99 SGD
Shipped after 2018-01-25
0 to 4 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx50x4MPa 60996835 25.99 SGD
Shipped after 2018-01-29
0 to 2 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx50x2MPa 60996817 15.99 SGD
In stock
0 to 0.4 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx50x0.4MPa 60996765 15.99 SGD
In stock
0 - 1.6 +/-2.5% FS Vertical A-type (without border) 1PC 1 AT1/4Rx50x1.6MPa 60996801 15.99 SGD
In stock
0 to 0.1 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx50x0.1MPa 60996731 21.99 SGD
In stock
0 to 6 +/-2.5%FS Vertical A type (without border) 1PC 1 AT*1/4Rx50x6MPa 60996844 28.99 SGD
In stock
0 to 0.16 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx50x0.16MPa 60996747 21.99 SGD
Shipped after 2018-01-26
0 to 0.25 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx50x0.25MPa 60996756 15.99 SGD
In stock
0 to 0.5 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx50x0.5MPa 60996774 15.99 SGD
In stock
0 to 0.6 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx50x0.6MPa 60996783 15.99 SGD
In stock
0 to 10 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx50x10MPa 60996853 28.99 SGD
In stock
0 to 1 +/-2.5%FS Vertical A type (without border) 1PC 1 AT1/4Rx50x1MPa 60996792 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
During measurement inspection
5
From Japan
On 2017-07-31 16:08:32
It also fulfills certain functions, compact in size and easy to use.
This review is about item#60996817.
Confirmation of pump water pressure
5
From Japan
On 2017-01-18 20:27:40
It is low cost but it does enough function. It is a good product.
This review is about item#60996731.
Display of water pressure to irrigation tubes
4
From Japan
On 2016-08-27 23:39:58
It is working without problems. I am using it outdoors and I am thinking that the drip-proof specification was better because I was just wearing an easy cover.
This review is about item#60996731.
Airbrush painting work
5
From Japan
On 2016-07-14 22:57:25
The scale can be readily seen and pressure adjustment can be done very easily.
This review is about item#60996765.
Package compressor repair time
5
From Japan
On 2016-05-02 16:42:10
Since the meter pointer does not return to 0, it is replaced at the same time as the compressor repair. Although the old gauge is 2.5 MPa, the maximum working pressure is 0.85, so this product was made. It operates at the same level as the digital display value of the operation panel.
This review is about item#60996801.

Related Products