Buy more than* S$200* and get FREE SHIPPING

Vacuum Gauge Star

4.75 (4)
Purpose
Measurement of air, water, oil, etc., Measurement of air, water, oil, etc.
Pressure Range (MPa)
0 to -0.1
Material (connection)
Brass
Material (case)
SPC
Connection Thread
R1/4
Pricision
+/-2.5%FS
Outer Diameter (phi mm)
60
Case Shape
Vertical A-type (without border)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT1/4Rx60x-0.1MPa 60996722 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Vacuum tank for brake oil change
5
From Japan
On 2017-11-09 15:01:11
There is neither possible nor impossible, and I can use it enough. I think that it is a product of great satisfaction.
This review is about item#60996722.
Defoaming operation
5
From Japan
On 2017-07-17 18:20:44
It can be installed smoothly without problems, characters are clearly visible and very good
This review is about item#60996722.
Confirm the operation status of equipment
5
From Japan
On 2017-07-12 17:07:01
It seemed to be tough and screws were also connected directly to the piping.
This review is about item#60996722.
For checking the solder suction device
4
From Japan
On 2017-01-29 20:47:23
It is extremely useful because the price is cheap and the purpose can be confirmed. The 1/4 size PT screw was cut slightly miscellaneous only for this product or unknown seal tape It screws in after sowing so there is no particular problem but it is not very good to see.
This review is about item#60996722.

Related Products