Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Vacuum Gauge

2.40 (5)
Purpose
Measurement of air, water, oil, etc., Measurement of air, water, oil, etc.
Pressure Range (MPa)
0 to -0.1
Material (connection)
Brass
Material (case)
SPC
Connection Thread
R1/4
Pricision
+/-2.5%FS
Outer Diameter (phi mm)
50
Case Shape
Vertical A-type (without border)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT1/4Rx50x-0.1MPa 60996862 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
Vacuum measurement
1
From Japan
On 2017-12-10 19:19:20
Frequent movement around -0.08 is bad, and it can not be trusted. This is a fatal instrument.
For confirmation of vacuum degree of vacuum equipment
2
From Japan
On 2017-09-20 16:13:15
Although it was included with the small plastic bag included, since there was no packing, it was rattled, there was no external damage on the product, but it was not yet judged whether it was normal or not
This review is about item#60996862.
Evacuate
1
From Japan
On 2017-01-12 11:02:41
There is a catch at the guideline around -0.095 MPa, and the same symptoms are again the same though they were exchanged. It will not be used.
This review is about item#60996862.
Performance test of pump equipment
5
From Japan
On 2015-07-06 08:24:03
I am satisfied with image and shape and function.
This review is about item#60996862.
Mounting on vacuum pump
3
From Japan
On 2015-06-27 18:58:08
Bacteria work on paddy field when weather is nice and I am planning to install it when the weather is bad. Currently unused
This review is about item#60996862.

Related Products