Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Disc Grinder

4.20 (5)
Mounting Shaft Dimensions (Diameter (Screw Pitch) x Length L)(mm)
M10(1.5)x10
Grip Diameter (phi mm)
56 (diameter)
Grinding Wheel Hole Diameter (phi mm)
15
Grinding Wheel Thickness (mm)
6
Grinding Wheel Diameter (phi mm)
100
Rated Current (A)
7.6
Cord Length (m)
2.7 (2 core)
Maximum Output (W)
960
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
735
Voltage (V)
Single-phase 100
Weight (kg)
1.5
Overall Length (mm)
266
Accessories
100mm flexible grinding wheel, disk spanner
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HG100AD 60996896 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Metal polishing
2
From Japan
On 2018-02-28 16:31:51
Since I had good last time, I was repeat purchase this time but there is a win or loss, this time the play rattled out soon.
This review is about item#60996896.
Weld beat removal
4
From Japan
On 2016-05-15 21:59:32
I think that it is durable at a low price I think this product is the lower limit of professional use
This review is about item#60996896.
Welding abrasive cutting
5
From Japan
On 2016-03-07 15:32:31
Although there is no problem in the product itself, it seems that there is no side handle accessory, so we are substituting for Hitachi ... I think that it is essential for optional purchase.
This review is about item#60996896.
Sheet Metal Industry Metal cutting / deburring etc.
5
From Japan
On 2015-07-18 14:40:11
Purchased one unit at the beginning after being attracted to the price by essential items. Although there was somewhat uneasy, he was active in good condition and bought the second one. As it can be used with confidence, it was finally purchased this time! Currently "good just" goods, is in active use. It became the number that I wanted to finish with no repetition, but maybe it added! Is it? Also? Is it? It is!
This review is about item#60996896.
Weld bead polishing, steel deburring, etc.
5
From Japan
On 2014-02-11 15:17:35
It is very light and easy to use because it is thin and grip. It is still better if there is a little more power, but it is cheap so I will also buy it next time.
This review is about item#60996896.