Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Disc Grinder

5.00 (1)
Mounting Shaft Dimensions (Diameter (Screw Pitch) x Length L)(mm)
M16 (2.0) x 12
Grip Diameter (phi mm)
56 (diameter)
Grinding Wheel Hole Diameter (phi mm)
22
Grinding Wheel Thickness (mm)
6
Grinding Wheel Diameter (phi mm)
125
Rated Current (A)
7.6
Cord Length (m)
2.7 (3 core)
Maximum Output (W)
1000
Revolution (min-1[r.p.m])
9500
Power Consumption (W)
735
Voltage (V)
Single-phase 100
Weight (kg)
1.8
Overall Length (mm)
286
Accessories
125mm flexible grinding wheel, disk spanner, carbon brush (spare), side handle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MG125SA2 60996914 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Concrete surface work
5
From Japan
On 2014-08-19 08:36:19
Very good
This review is about item#60996914.