Buy more than* S$200* and get FREE SHIPPING

Straight grinder

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Grip Diameter (phi mm)
63x60.5
Rated Current (A)
5.0
Revolution (min-1[r.p.m])
24000
Power Consumption (W)
485
Voltage (V)
100
Weight (kg)
1.9
Overall Length (mm)
400
TRUSCO Part Number
479-7400
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MGS38A2 60996923 319.99 SGD
In stock
ADD TO CART