Buy more than* S$200* and get FREE SHIPPING

Wire Stripper With Cutter

5.00 (5)
Caution
Never cut while applying current. It's really dangerous. Not for screw, nail, and piano wire cutting. Not strip teflon wire. There is case that is it not applicable for solid wire cover reeling off from VVF cable.
Purpose
To electrical work like domestic wiring etc., to cut and strip coated wire such as automotive, electrical appliance, etc.
Operating Range (mm2)
0.2 - 5.5
Operating Range (mm)
(Strip length) 3 - 25
Weight (g)
200
Material
(Blade part) steel plate, (handle) ABS resin / steel plate
Compatible
(Limited to line width 12mm or less) single-wire, composite wire, flat cable
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11840 60996932 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
koukann
5
From Japan
On 2016-03-09 20:40:14
iiyo
This review is about item#60996932.
Audio, decoration
5
From Japan
On 2014-11-23 19:46:50
I thought it was a tool that does not need, but are attracted to the price I tried to buy to try, but now the necessary tools much would playing with waste into a high workability even preeminent.
This review is about item#60996932.
Used for wiring relationship of machine
5
From Japan
On 2014-09-03 07:59:51
Work fast satisfaction.
This review is about item#60996932.
We use in electrical equipment tinkering of bikes and cars.
5
From Japan
On 2014-05-26 22:06:42
Again is a dedicated product is easy to use. That's Electric Works pliers but had sometimes failed does not fail if this. We want the type to turn in the middle of the harness Speaking greed, but the price will be three-fold.
This review is about item#60996932.
Bike wiring processing
5
From Japan
On 2014-04-03 15:58:03
Than not and this is located in, work efficiency will be much better. One in the family!
This review is about item#60996932.

Related Products