Buy more than* S$200* and get FREE SHIPPING

Dust Cover Energy Saving Tap, Lightning Surge

4.20 (15)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Width W x Depth D x Height H) (mm)
310x55x35
Plug Socket Number
6
Cable Length (m)
2
Rated Voltage
Corresponding to AC125V ? 15A ? Max 1500W
Weight (g)
605
Color
White
TRUSCO Part Number
341-7093
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NC-2463S 37177217 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
General purpose
5
From Japan
On 2017-11-23 09:06:05
It is functional and reasonable and pretty good. If the ON / OFF indication is not upside down, it seems to be a nearly perfect product.
This review is about item#37177217.
Power strip
5
From Japan
On 2017-10-01 20:37:14
Cospa is good, the mechanism of the dust cover is also reasonable, individual switches are convenient, and it is safe with a breaker. Although it is fine, the lamp of this hand flashes or disappears in 1 to 2 years, but how many years will it take? I am satisfied though.
This review is about item#37177217.
Used for wiring of OA equipment
1
From Japan
On 2017-07-13 09:37:37
I like it at the end of May and it is the second purchase. With lightning guard, 6 plugs with power plug shutter Because it was this price with tap, cost performance was outstanding, but if you purchased it later The indicator blinks when energized. Since electricity is flowing in actual use, it can be used However, the switch on / off lamp flashes I think that it is not good for mental health. I liked it and purchased several items, but it is too early to break Is not it? Although it was not a problem on the function side, I was really disappointed. Since then I was thinking of unification into this one tap There was room for reconsideration.
This review is about item#37177217.
To eliminate octopus foot wiring
4
From Japan
On 2017-06-26 02:56:33
Since the carcass sound is emitted from the main body since packing (Returns are also troublesome ... and By self-responsibility) Opening, a terminal of 5 mm or a piece of solder inside It remained. Remove it with tweezers, close the screw as it was, and for now I am using it without problems. I guess it was only a pity there
This review is about item#37177217.
For safety confirmation of ON / OFF state of electric heating equipment
5
From Japan
On 2016-12-01 09:04:49
It has excellent dustproof mechanism, surge countermeasure and breaker function.
This review is about item#37177217.
For company use
3
From Japan
On 2016-10-27 10:50:57
There is no problem in particular. There is no problem in particular.
This review is about item#37177217.
To the power supply of PC etc.
5
From Japan
On 2016-10-13 20:10:33
After all, lightning guard & dust cover is indispensable to connect personal computer etc.
This review is about item#37177217.
Outlet of the room
4
From Japan
On 2016-09-18 17:40:28
First of all, the price is cheap. And it has a breaker. There are six outlets. It has a switch. It's a good product.
This review is about item#37177217.
Organization of kitchen wiring
4
From Japan
On 2016-05-24 15:47:04
I use it by sticking it on the wall with double-sided tape. It's cheap but it's pretty decent.
This review is about item#37177217.
Insert the plug.
5
From Japan
On 2016-01-12 17:54:42
I bought this lamp attachment, because it is difficult to understand the trunk if there is no lamp.
This review is about item#37177217.