Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rainwear, Pegasus

4.25 (8)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Moisture Vapor Permeability (g/m2)
2000
Water Pressure Resistance (mm)
10000
Material (reverse side)
100% polyester, mesh
...see all>
Product Options
ADD TO CART
Coat Length (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Total Length (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Size Appliable Chest Measurement (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coat Length (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Total Length (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Size Appliable Chest Measurement (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 90 94 - 104 175 - 185 115 134 80 128 EL 102 - 110 Black 1PC 1 AS-7300 60998253 -
Discontinued
[x]
80 90 94 to 104 175 to 185 115 134 80 128 EL 102 to 110 Red 1PC 1 AS-7300 60998357 59.99 SGD
In stock
76 86 86 to 96 175 to 185 111 122 77 124 LL 96 to 104 Light gray 1PC 1 AS-7300 60998296 -
Discontinued
[x]
73 84 78 to 88 170 to 180 108 116 75 120 L 90 to 98 Black 1PC 1 AS-7300 60998235 -
Discontinued
[x]
73 84 78 to 88 170 to 180 108 116 75 120 L 90 to 98 Light gray 1PC 1 AS-7300 60998287 -
Discontinued
[x]
73 84 78 to 88 170 to 180 108 116 75 120 L 90 to 98 Red 1PC 1 AS-7300 60998332 -
Discontinued
[x]
70 82 72 to 80 160 to 170 105 114 73 116 M 84 to 92 Black 1PC 1 AS-7300 60998226 -
Discontinued
[x]
76 86 86 to 96 175 to 185 111 122 77 124 LL 96 to 104 Black 1PC 1 AS-7300 60998244 -
Discontinued
[x]
84 92 102 to 126 180 to 185 118 142 82 132 4L 108 to 122 LightGray 1PC 1 AS-7300 60998314 -
Discontinued
[x]
76 86 86 to 96 175 to 185 111 122 77 124 LL 96 to 104 Red 1PC 1 AS-7300 60998341 60.99 SGD
In stock
70 82 72 to 80 160 to 170 105 114 73 116 M 84 to 92 LightGray 1PC 1 AS-7300 60998271 -
Discontinued
[x]
84 92 102 to 126 180 to 185 118 142 82 132 4L 108 to 122 Black 1PC 1 AS-7300 60998262 -
Discontinued
[x]
84 92 102 to 126 180 to 185 118 142 82 132 4L 108 to 122 Red 1PC 1 AS-7300 60998366 -
Discontinued
[x]
80 90 94 to 104 175 to 185 115 134 80 128 EL 102 to 110 LightGray 1PC 1 AS-7300 60998305 60.99 SGD
In stock
70 82 72 to 80 160 to 170 105 114 73 116 M 84 to 92 Red 1PC 1 AS-7300 60998323 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Purchase as unexpected rain provision for sea fishing
1
From Japan
On 2016-07-27 16:40:13
I went out fishing for a big fish fishing on July 21 just one week ago. It was small rain since the morning but the boat is leaving, so boarding. Although sailing was small, I kept getting down for about six hours from every fishing spot to the podium. Rubbing trousers at the bottom was 100% waterproof but there was no problem but the top was fishing with this product as a spare wing, but it was only water repellent for the first time, but after 1 hour it penetrated the underwear Dashi When it is time to pay till the lower body is bispori. It was demonstrated that only a small rain, it seems to be useful only for a short rainy day. It began to penetrate into
This review is about item#60998287.
Loading work on a rainy day
4
From Japan
On 2016-05-31 19:51:39
It is light and soft and you do not need to steak, but when you ride a forklift, your butt has come to blotch.
This review is about item#60998235.
Farm work
5
From Japan
On 2016-02-10 14:37:45
It is light and easy to move.
This review is about item#60998305.
Bicycle commuting
5
From Japan
On 2016-01-27 20:04:11
It is light and easy to wear. Water repellency · breathability is good well, price is reasonable, I am very satisfied.
This review is about item#60998262.
Control of agricultural fruit trees
5
From Japan
On 2015-08-14 20:28:46
Because comfort is light, I feel the sultry of midsummer a little easier. After that, it is how much you can wash and use it repeatedly.
This review is about item#60998287.
Civil engineering and agricultural work
5
From Japan
On 2015-06-20 07:47:46
Common removable and collar-retractable hoods were small and were not rashing from the top of the helmet so we were looking for a hood that was united. The one thing is for the fishery industry etc, but because it is thick it chose this because it is hot in this season and can not wear it. It is light and easy to move. I think that I am a little worried that the width of the cuff's Velcro tape is thin so that it is better that the width is slightly wider.
This review is about item#60998305.
Farm work
4
From Japan
On 2013-12-21 17:51:26
Because the crotch part is sewn on the inside, it rubs and torn while walking. I am wanting to improve by all means because it is at a satisfactory level such as comfort and moisture permeability.
This review is about item#60998226.
Commuting
5
From Japan
On 2013-07-05 17:12:53
Easy to use that does not pass very light rain. It is even better if you can remove the neck. . I wonder how many more months I will have.
This review is about item#60998314.

Related Products