Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rain Suit

5.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Moisture Vapor Permeability (g/m2)
2000
Water Pressure Resistance (mm)
10000
Material (reverse side)
100% polyester, mesh
...see all>
Product Options
ADD TO CART
Total Length (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Size Appliable Chest Measurement (cm) Color Coat Length (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Length (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Size Appliable Chest Measurement (cm) Color Coat Length (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 122 78.5 123 LL 96 to 104 Light gray 78 86 86 to 96 175 to 185 1PC 1 AS-8800 60998497 -
Discontinued
[x]
110 122 78.5 123 LL 96 to 104 LightGreen 78 86 86 to 96 175 to 185 1PC 1 AS-8800 60998542 -
Discontinued
[x]
117 142 84.5 130 4L 108 to 122 LightGray 86 92 102 to 126 180 to 185 1PC 1 AS-8800 60998515 -
Discontinued
[x]
115 134 83 127 EL 102 to 110 LightGreen 83 90 94 to 104 175 to 185 1PC 1 AS-8800 60998551 -
Discontinued
[x]
104 114 73 117 M 84 to 92 LightGray 72 82 72 to 80 160 to 170 1PC 1 AS-8800 60998472 -
Discontinued
[x]
107 116 75 120 L 90 to 98 LightGreen 75 84 78 to 88 170 to 180 1PC 1 AS-8800 60998533 -
Discontinued
[x]
117 142 84.5 130 4L 108 to 122 LightGreen 86 92 102 to 126 180 to 185 1PC 1 AS-8800 60998567 -
Discontinued
[x]
104 114 73 117 M 84 to 92 LightGreen 72 82 72 to 80 160 to 170 1PC 1 AS-8800 60998524 -
Discontinued
[x]
115 134 83 127 EL 102 to 110 LightGray 83 90 94 to 104 175 to 185 1PC 1 AS-8800 60998506 -
Discontinued
[x]
107 116 75 120 L 90 to 98 LightGray 75 84 78 to 88 170 to 180 1PC 1 AS-8800 60998481 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rain gear for bicycle commuting and outdoor work
5
From Japan
On 2014-08-15 21:30:19
It is light and has a good fit, there is reasonable margin, yet it does not seem too useless too much. The price is high, but the feeling of use is truly excellent.
This review is about item#60998481.

Related Products