Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Torque Wrench

5.00 (1)
Purpose
Tightening work which oil is deposited such as auto maintenance, construction field, etc. Tightening work with gloves on. Assembly of electrical related equipment. *As it made of metal, it can be ESD countermeasure. Torque management screw size is about M, Tightening work which oil is deposited such as auto maintenance, construction field, etc. Tightening work with gloves on. Assembly of electrical related equipment. *As it made of metal, it can be ESD countermeasure. Torque management screw size is about M3 - M20.
Direction
(Load direction) right
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Maximum Torque (N m) Minimum Torque (N m) 1 Scale (N ,m) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Maximum Torque (N m) Minimum Torque (N m) 1 Scale (N ,m) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1154 15 3 0.1 0.16 175 451-9281 1PC 1 CL15Nx8D-MH 58069593 189.99 SGD
In stock
- - 3 0.1 - 175 - 1PC 1 CLMS15Nx8D-MH 58069602 379.99 SGD
Shipped after 2018-06-22
1-1154 10 2 0.1 0.16 175 451-9272 1PC 1 CL10Nx8D-MH 58069584 189.99 SGD
In stock
1-1154 2 0.4 0.02 0.13 140 451-9299 1PC 1 CL2Nx8D-MH 58069566 189.99 SGD
In stock
1-1154 5 1 0.05 0.13 140 451-9302 1PC 1 CL5Nx8D-MH 58069575 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2016-02-06 17:39:11
Recent bicycles have a variety of carbon parts, and many tightening torque is specified. Until now, we used something from 3 to 15 Nm, but here comes the 4 to 5 Nm designation which is increasing. In view of the certainty of the work, this time I bought one with 1 to 5 Nm. Also, until now, the thing of the eastern day was recognition that the accuracy was large and good, but I never purchased the price high. However, now, due to the depreciation of the yen, the price of imported goods has risen and it is getting less changed from those of Higashi Nihonjin, so if you have the same price, you purchased a highly reliable Higashi Nihonro. I think that this time, head exchange type one is perfect for bicycle maintenance which needs to tighten various things.
This review is about item#58069575.

Related Products