Buy more than* S$200* and get FREE SHIPPING

HID Bulb, Replacement Bulb

5.00 (1)
Color Temperature (K)
4200
Rated Power (W)
35
Voltage (V)
85
Specification
D2C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 894301 60998734 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for heavy-duty car's head lamp
5
From Japan
On 2014-02-21 09:41:39
It is convenient because it can be used for both D2S and R. Just take one. I also want D4C to be served. Recently large cars are using more D4 cars.
This review is about item#60998734.

Related Products