Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Air Consumption (mL/mm) Color Length from Heel(cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Consumption (mL/mm) Color Length from Heel(cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 23, 23, 23 24-27, 24-27, 24-27 1pack(3pair) 1 8500 24539427 14.99 SGD
In stock
Deodorant, the humidity control Instep / gray, bottom part / Sumikuro 23 24 to 27 1Pack(4PairSet) 1 850 60998795 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Manufacturing industry
4
From Japan
On 2018-02-10 14:46:52
I felt that the deodorizing ability was quite strong. The foot hold feeling is also perfect.
This review is about item#24539427.
Working.
2
From Japan
On 2017-03-02 20:49:53
It is certainly double, but it is insufficient in heavy duty usage. Because we are wearing safety shoes, most weak socks will soon have holes. It may be good to have it with normal usage. Unfortunately it did not match my intended use.
This review is about item#24539427.
work
5
From Japan
On 2016-06-09 18:36:08
I am firm
This review is about item#60998795.
For everyday use
3
From Japan
On 2015-07-27 17:17:27
Early items when considering the price. There is no stretch but the toe is durable. Just because the heel can be broken soon, what I recently purchased was repaired in advance with repaired cloth. Otherwise it will not have. Since the size is slightly small, it is good if there is another size above.
This review is about item#60998795.
Demolition work outdoors
3
From Japan
On 2015-03-22 15:36:53
The most fragile toes, heel part is double knit, so it is very solid. Cool material prevents steaming. It is a perfect item in the summer, but it may be a bit unsatisfactory in winter. In cold weather, I searched for a firm product of the heel and heel, so I purchased three stars for the satisfaction of use.
This review is about item#60998795.
Car maintenance
5
From Japan
On 2013-06-29 22:00:27
I feel that you have just hold the bottom of the foot firmly only on the double bottom. Since the fabric is also solid, it seems that it will last long even in hard work. Next time I will try to buy a bargain at the time of category special price.
This review is about item#60998795.

Related Products