Buy more than* S$200* and get FREE SHIPPING

Tabi Charcoal Socks

4.25 (4)
Length from Heel(cm)
23
...see all>
Product Options
ADD TO CART
Air Consumption (mL/mm) Color Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Consumption (mL/mm) Color Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 24-27 1pack(3pair) 1 8510 24539436 14.99 SGD
In stock
Deodorant, the humidity control Instep / gray, bottom part / Sumikuro 24 to 27 1Pack(4PairSet) 1 851 60998804 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2016-10-19 20:43:52
I like it because it is easy to wear and color and dirt is not noticeable. I feel that the scratches on the work are slightly faster
Normal
3
From Japan
On 2016-01-03 13:10:47
It is easy to wear is not it a mermaid
This review is about item#60998804.
High place work, site welding operation
5
From Japan
On 2015-10-09 20:27:12
I use it for wearing safety braided safety shoes. It is preeminent fit. It is a good feeling that there is not enough heel with reasonable elongation. I have only washed it several times, but it seems to be durable.
This review is about item#60998804.
Middle and high school work
5
From Japan
On 2015-02-27 22:44:33
Foot feeling is good because the sole is rough and durable so it seems to be durable, from the shell to the ankle it is a soft and stretchy fabric. Since there is no stiffness compared with the five fingers above all, it will not feel unnecessary stress without legs shifting in the shoes. I finally got a hit.
This review is about item#60998804.

Related Products