Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Soled Socks 4 Sets, Five Fingers

4.53 (30)
...see all>
Product Options
ADD TO CART
Size (cm) Air Consumption (mL/mm) Color Length from Heel(cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Air Consumption (mL/mm) Color Length from Heel(cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 - 27 Deodorant, the humidity control Instep / gray, bottom part / Sumikuro 23 1Pack(4PairSet) 1 855 60998813 -
Discontinued
[x]
24-27, 24-27, 24-27 - - 23, 23, 23 1pack(3pair) 1 8550 24539445 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 8
3 star 0
2 star 2
1 star 0
Review Rating: 4.53
30 Customer Reviews
The reviews are automatic translation.
During outdoor construction work
5
From Japan
On 2018-05-06 19:46:43
I think that comfort is good. Because five-fingered socks are comfortable even if you sweat, I think that it is mast when working on leaving your shoes for a long time. I would like to use it expecting the deodorizing effect of charcoal power. I think that there is an effect that did not smell at the first use.
This review is about item#24539445.
For work, for everyday use
4
From Japan
On 2018-04-23 19:36:50
It is repeat purchase. I am very satisfied with the comfort, but it is a difficulty that the rubber thread comes out as a sticky pilot.
This review is about item#24539445.
When wearing a suit
5
From Japan
On 2018-02-12 01:19:08
I brought a suit and bought it for work at the venue where I move with socks. Even with wearing for a long time, there is no tightening feeling and it is comfortable. I am satisfied also with the strength of double bottom.
This review is about item#24539445.
I use it for safety shoes
4
From Japan
On 2018-01-29 18:32:07
I can not feel the smell of feet at all since I went to this socks and purchased every time. Heel is weak and perforation is fast.
This review is about item#24539445.
Car maintenance
4
From Japan
On 2017-12-25 08:43:18
My feet were steaming at maintenance work and it was getting cold in the winter but the steam decreased and it became comfortable.
This review is about item#24539445.
Work of work
4
From Japan
On 2017-10-18 10:46:49
I think this product is strong unlike other working socks. Although it is sewn in double in the black part of the bottom, the black part from the fingertips will be thin and become thin due to friction with the sole of the shoe. Still, it has been quite long-lasting. Also on the fingertips and the bottom as a whole, it becomes a better product if it becomes doubled.
This review is about item#24539445.
Grass cutting work etc.
4
From Japan
On 2017-09-29 07:28:16
The making is supple and supple, but it will deviate when working. I think that it is good if the instep part of the foot is like a supporter a little more.
This review is about item#24539445.
Farm work
5
From Japan
On 2017-08-31 12:37:48
Because the smell is also anxious due to the farm work of the undergarment sacks and boots, I bought it It is strong and lasts long I do not even smell If this is this I agree with the price
This review is about item#24539445.
I also use my work everyday.
4
From Japan
On 2017-08-27 00:36:32
The package or seal has an impression that it is doubled up to the toe (double part is a black thread), but the actual product is black thread from the heel to the arch. When you see the knitting of the part of the fingertip and the instep, it is the same, so the fingertips are not double ... Feet size 27.5 cm. The size of shoes is good for 3E type 27.5 ~ 28cm. Since this product is 24 to 27 cm, I thought that it might be small, but I could do it without feeling cramped. Up to now, there were many cases where there were holes in the toes in other products, but we will confirm the durability of this product from now. If it is over other items, it will be repeated. In addition, there are products reinforced with black thread up to the toe of the same manufacturer's Shimaran or Tabi type, but want to have products reinforced up to the tiptoe even with 5 finger type.
This review is about item#24539445.
Working in the steel industry, for leather shoes
5
From Japan
On 2017-07-11 18:36:11
I have been wearing it for about 2 years. It is awesome because the charcoal is working and the smell has stopped so much (^ ^) It is a bit disappointing that I reduced to 3 pairs from 4 pairs, I will purchase it from now on!
This review is about item#24539445.

Related Products